Shop All Hand Soap & Lotion Dispensers
Tough Guy
Flat Top Gallon Dispenser
Mfr # 1DYC9
Zoro # G3042566
product price: $61.99
/ea
$61.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Operation Mode Manual
- Refill Size 1 gal
- Hygiene Form Liquid
- Soap/Lotion Type Liquid
- Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tough Guy
- MFR # 1DYC9
- Zoro # G3042566
- UPC # 190735687321
- Country of Origin Taiwan, Province of China
- Category Hand Soap & Lotion Dispensers
Dimensions
Refill Size | 1 gal |
Height | 6 1/2 in |
Width | 6 3/4 in |
Depth | 8 1/2 in |
Details
Item | Soap Dispenser |
Operation Mode | Manual |
Hygiene Form | Liquid |
Soap/Lotion Type | Liquid |
Material | Plastic |
Color | Brown |
Standards | ADA Compliant |
Mount Type | Wall |
Dispenser Color | Brown |
Dispenser Mount Type | Wall |
Refill Type | Bulk |
Hygiene Series | Tough Guy |
Includes | Mounting Hardware |
Product Type | Soap Dispenser |
Description
Soap Dispenser, Color Brown, Mount Type Wall, Product Type Soap Dispenser, Material Plastic, Series Tough Guy, Refill Size 1 gal, Operation Mode Manual, Overall Depth 8 1/2 in, Overall Height 6 1/2 in, Overall Width 6 3/4 in, Form Liquid, Standards ADA Compliant, Includes Mounting Hardware
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EARTHSENSE COMMERCIAL 56 gal Trash Bags, 43 in x 47 in, Super Extra Heavy-Duty, 2 mil, Black, 100 PK (RNW4320)
- NOBLES/TENNANT SQUEEGEE - REAR .1875in APEX, FITS TN (1021333)
- GLAD 30 gal Trash Bags, L, 0.90 mil (23 Micron), Black, 50 PK (CLO78997)
- ZORO SELECT Toilet Paper Holder, Metal, White, 6-3/16"W (15209)
- TOUGH GUY Soap/Lotion Dispenser, 46 oz, White (11C812)
- TOUGH GUY Soap Dispenser, Touch-Free, 1200mL, Gray (3FPN5)
- TOUGH GUY Dispenser, Push-Style, 1200mL, White (32UT19)
- TOUGH GUY Soap, Conditioner, Body Wash Dispenser (1DYD7)
- TOUGH GUY Soap, Conditioner Dispenser White Wall (1DYE1)
- TOUGH GUY Hand Cleaner Dispenser, Tough Guy, Wall, Finish: Satin (54ZU84)
- PURELL TFX Surgical Scrub Dispenser, Touch-Free, 1200mL, Gray (2785-12)
- Tough Guy Hand Soap & Lotion Dispensers