Shop All Mops
Tough Guy
Flat Mop Pad, 5 oz Dry Wt, Hook-and-Loop Connection, Looped-End, Gray, Microfiber
Mfr # 6PVU4
Zoro # G4080264
product price: $13.39
/ea
$13.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mop Pad Size 5 in x 18 in
- Mop Head Color Gray
- Mop Connection Type Hook-and-Loop
- Mop Head Material Microfiber
- Handle Length No Handle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Mop Pad Size | 5 in x 18 in |
Handle Length | No Handle |
Frame Width | 18 in |
Frame Depth | 5 in |
Length | 18" |
Width | 5" |
Depth | 5 in |
Overall Width | 18 in |
Overall Depth | 5 in |
Description
Mop Pad, Material Microfiber, Mop Connection Type Hook-and-Loop, Overall Width 18 in, Overall Depth 5 in, Launderable Yes, Color Gray, Dry Weight 5 oz, Mop End Type Not Applicable, Compatible Grainger Part Number 6PVU9, 6PVX3, Color Coding System No, Connection Thread Type Not Applicable, Includes Handle No, Mop Style Flat, Product Type Wet Mop Head
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIAL 1 gal (3.8 L) Sensitive Skin Antibacterial Liquid Hand Soap Refill 4 PK (DIA82838CT)
- MONARCH T-Shirt Reclaimed Rags - Colored - 5 lb Box (R-C45-5)
- IPA Electric Parts Cleaner, Tube, 2mL (8030)
- ZEP 32 oz Professional Trigger Spray Bottle, Plastic, Blue/Gold/Clear (HDPRO36EA)
- TOUGH GUY 5 in String Wet Mop, 18 oz Dry Wt, Clamp/Quick Change/Side-Gate Connection, Looped-End, Blue, Cotton (30LU83)
- TOUGH GUY 5 in Tube Wet Mop, 14 oz Dry Wt, Quick Change Connection, Looped-End, Green, Microfiber (6DML7)
- TOUGH GUY 1 in Tube Wet Mop, 18 oz Dry Wt, Slide On Connection, Looped-End, Red, Microfiber (6PVZ2)
- TOUGH GUY 1in String Wet Mop, 20oz Dry Wt, Clamp/Quick Chnge/Side-Gate Connect, Cut-End, Blue, Cotton, 1TYR4 (1TYR4)
- TOUGH GUY 20-1/2 in String Wet Mop, 32 oz Dry Wt, Screw On Connection, Cut-End, Beige, Polyester/Rayon (16W228)
- TOUGH GUY 1 in String Wet Mop, 26 oz Dry Wt, Slide On Connection, Cut-End, Beige, Polyester/Rayon (16W214)
- GENUINE JOE Disposable Dust Mop Refill, PK12 (GJO00245CT)
- Tough Guy Floor Mops, Buckets & Wringers