Shop All HVAC Brushes
This Product is Discontinued
Tough Guy
Flat Baffle Boiler Brush, Dia 1, 1/4 MNPT (Discontinued)
Mfr # 3EDC3
Zoro # G5800916
This Product is Discontinued
Key Features
- Type Double Spiral/Double Stem
- Fill Type Tempered Wire
- Brush Length (In.) 4 1/2 in
- Brush Dia. (In.) 1 in
- Handle Type 1/4 in (M) NPS
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tough Guy
- MFR # 3EDC3
- Zoro # G5800916
- UPC # 190735703434
- Country of Origin United States
- Category HVAC Brushes
Dimensions
Brush Length (In.) | 4 1/2 in |
Brush Dia. (In.) | 1 in |
Overall Length (In.) | 7 in |
Details
Item | Flat Baffle Boiler Brush |
Type | Double Spiral/Double Stem |
Fill Type | Tempered Wire |
Handle Type | 1/4 in (M) NPS |
For Use With | Fiberglass or Metal Handles |
Description
Flat Baffle Boiler Brush, Double Spiral/Double Stem, Fill Type Tempered Wire, Brush Length (In.) 4 1/2 in, Brush Dia. (In.) 1 in, Handle Type 1/4 in (M) NPS, Overall Length (In.) 7 in, For Use With Fiberglass or Metal Handles
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.