Shop All Floor Sign Accessories
Tough Guy
Flashing Light, Plastic, Red
Mfr # 2LEC9
Zoro # G1385185
original price:
$11.55
10% off
new price: $10.39
/ea
$10.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red
- Material Plastic
- For Use With 36 in Cones
- Length 2 3/8 in
- Height 5 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tough Guy
- MFR # 2LEC9
- Zoro # G1385185
- UPC # 190735695821
- Country of Origin China
- Category Floor Sign Accessories
Dimensions
Length | 2 3/8 in |
Height | 5 5/8 in |
Width | 2 3/8 in |
Details
Item | Flashing Light |
Color | Red |
Material | Plastic |
For Use With | 36 in Cones |
Includes | (1) Flash Light Adapter |
Compatible with Brand | Tough Guy |
Sign and Post Accessory Type | Flashing Light |
Features | 1 D-Size Battery Operation |
Accessory Type | Flashing Light |
Description
Flashing Light, Sign and Post Accessory Type Flashing Light, Red, Plastic, Height 5 5/8 in, Width 2 3/8 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Cut-Resistant Gloves, M Glove Size, PK12 (9828PUM)
- 3M DBI-SALA Lad-Saf Flexible Counterweight (5901583)
- 3M SCOTT Emergency Escape Breathing Device, Al (8007213-D)
- 3M PELTOR Over-the-Head Ear Muffs, 22 dB, Peltor X1, Black/Green (X1A)
- TOUGH GUY Weight Ring, Coated Steel, Black (2LED3)
- TOUGH GUY Sign Holder, Plastic, Black (2LED2)
- BEACH SALES & ENGINEERING LLC DBA HURRICONE Hurricone Red Octagon Sign - CWFS436 (CWFS436)
- IDEAL SHIELD Sign Base, HDPE, Blue (BPB-BL-96-BL W/WHEELS)
- VISUAL WORKPLACE Faber 7000 Plotter (90-1328)
- BRADY Sign Mounting Brackets, Aluminum, 23" L (86338)
- MASTERVISION Floor Stand Sign Holder, 63" H (SIG01010101)
- Tough Guy Floor Sign Accessories