Shop All HVAC Brushes
Tough Guy
Fiberglass Rods, 3/8 NPT, Dia 3/8, Length48
Mfr # 3EDA6
Zoro # G2029212
product price: $26.39
/ea
$26.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Fiberglass, 0.440 dia Rod: Male Thread One End, Female Other
- Handle Type 3/8 NPT
- Handle Dia. (In.) 3/8 in
- Overall Length (In.) 48 in
- For Use With T Handle, Adaptor
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tough Guy
- MFR # 3EDA6
- Zoro # G2029212
- UPC # 190735703373
- Country of Origin United States
- Category HVAC Brushes
Dimensions
Handle Dia. (In.) | 3/8 in |
Overall Length (In.) | 48 in |
Details
Item | Extension Rod |
Type | Fiberglass, 0.440 dia Rod: Male Thread One End, Female Other |
Handle Type | 3/8 NPT |
For Use With | T Handle, Adaptor |
Accessory Type | Extension Rod |
Description
Extension Rod, Fiberglass, 0.440 dia Rod: Male Thread One End, Female Other, Handle Type 3/8 NPT, Handle Dia. (In.) 3/8 in, Overall Length (In.) 48 in, For Use With T Handle, Adaptor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHITE-RODGERS 3L01-200 Snap Disc Fan Or Limit (3L01-200)
- SUNSTAR Natural Gas Heater Infrared Ceramic, 100000 Btu (SG10-N)
- DAYTON Fan Motor, 120V (3900-2037-000)
- JOHNSON CONTROLS Spring Kit (V-3754-6012)
- TOUGH GUY Extension Rod, 12 24(M)and(F)Thread, L 36 (3HHD9)
- TOUGH GUY Condenser, Dia 11/16, 1/4-28 Thread, L 6 (3HHD1)
- TOUGH GUY Condenser, Dia 1/4, 8 32 (F)Thread, L 4 1/2 (3HGU7)
- TOUGH GUY Tube Brush, Dia 2 3/4, 1/4 MNPT, Length 8 (3EDK6)
- TOUGH GUY Refrigeration Brush, Dia1 1/2, Length6 1/2 (3DYR6)
- TOUGH GUY Extension Rod, 8 32(M)and(F)Thread, L 24 (3HHD7)
- TOUGH GUY Refrigeration Brush, Dia 1/4, Length 6 1/2 (3DYP6)
- Tough Guy HVAC Brushes