Shop All HVAC Brushes
Tough Guy
Fiberglass Rods, 3/8 NPT, Dia 1/2, Length60
Mfr # 3EDA7
Zoro # G3215265
product price: $28.39
/ea
$28.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Fiberglass, 0.440 dia Rod: Male Thread One End, Female Other
- Overall Length (In.) 60 in
- Handle Dia. (In.) 1/2 in
- For Use With T Handle, Adaptor
- Handle Type 3/8 NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tough Guy
- MFR # 3EDA7
- Zoro # G3215265
- UPC # 190735703380
- Country of Origin United States
- Category HVAC Brushes
Dimensions
Overall Length (In.) | 60 in |
Handle Dia. (In.) | 1/2 in |
Details
Item | Extension Rod |
Type | Fiberglass, 0.440 dia Rod: Male Thread One End, Female Other |
For Use With | T Handle, Adaptor |
Handle Type | 3/8 NPT |
Accessory Type | Extension Rod |
Description
Extension Rod, Fiberglass, 0.440 dia Rod: Male Thread One End, Female Other, Handle Type 3/8 NPT, Handle Dia. (In.) 1/2 in, Overall Length (In.) 60 in, For Use With T Handle, Adaptor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BROAN Ceiling Bathroom Fan, 80 cfm cfm, 4 in or 6 in Duct Dia., 120V AC, Energy Star® Certified (ZB80M)
- ARMSTRONG INTERNATIONAL Steam Trap, 15 psi, 353F, 5-3/4 In. L (15B6)
- GREENSEAM End Cap, 9 in Duct Dia, Galvanized Steel, 26 GA, 9 in W x 2 in H (GRECP9GA26)
- MAXITROL Td121 Remote Selector (TD121)
- TOUGH GUY Condenser, Dia 7/16, 1/4"-28 (M) Thread (3HHC6)
- TOUGH GUY Condenser, Dia 7/8, 12 24 (F) Thread, L 6 (3HGV8)
- TOUGH GUY Condenser, Dia 5/16, 8 32(M)Thread, L 4 1/2 (3HGZ9)
- TOUGH GUY Furnace Brush, Handle L 34 1/2, OAL 42 In (2FCD5)
- TOUGH GUY Flue Brush (2XTE2)
- TOUGH GUY Condenser, Dia 15/16, 12 24 (F) Thread, L 6 (3HGU5)
- TOUGH GUY Nylon Brush Rods, 1/4 NPT, Dia 3/8, 48 L (3EDC1)
- Tough Guy HVAC Brushes