Shop All HVAC Brushes
Tough Guy
Extension Rod, 8 32(M)and(F)Thread, L 24
Mfr # 3HHD7
Zoro # G1943541
product price: $9.85
/ea
$9.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Steel; Male Thread One End, Female Other
- Handle Type 8-32 (M) and (F) Threads
- For Use With Condenser Brush with 8-32 Threads
- Overall Length (In.) 24 in
- Accessory Type Extension Rod
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tough Guy
- MFR # 3HHD7
- Zoro # G1943541
- UPC # 190735705711
- Country of Origin United States
- Category HVAC Brushes
Dimensions
Overall Length (In.) | 24 in |
Details
Item | Extension Rod |
Type | Steel; Male Thread One End, Female Other |
Handle Type | 8-32 (M) and (F) Threads |
For Use With | Condenser Brush with 8-32 Threads |
Accessory Type | Extension Rod |
Description
Extension Rod, Steel; Male Thread One End, Female Other, Handle Type 8-32 (M) and (F) Threads, Overall Length (In.) 24 in, For Use With Condenser Brush with 8-32 Threads
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Wall Collar, 12 In. (16D550)
- TJERNLUND PRODUCTS Inline Secondary Lint Trap, 4 in. (LT4)
- DAYTON Supply Vent, 18 1/2 In (7D525)
- AIR HANDLER 20x24x2 Synthetic Pleated Air Filter, MERV 8 (38ZC85)
- TOUGH GUY Condenser, Dia 15/16, 12 24 (M) Thread, L 6 (3HHD5)
- TOUGH GUY Flue Brush, Dia 5, 1/4 MNPT, Length 8 (3EDJ3)
- TOUGH GUY Flue Brush, Dia 5, 1/4 MNPT, Length 8 (3EDN1)
- TOUGH GUY Furnace Brush, Handle L 34 1/2, OAL 42 In (2FCD5)
- TOUGH GUY Condenser, Dia 1, 1/4-28 (M) Thread, L 6 (3HHD6)
- TOUGH GUY Tube Brush, Dia 3-3/4, 1/4 MNPT, Length 7 (3EDL1)
- TOUGH GUY Condenser, Dia 9/16, 12 24 (F) Thread, L 6 (3HGV3)
- Tough Guy HVAC Brushes