Shop All HVAC Brushes
Tough Guy
Extension Rod, 1/4 28(M)and(F)Thread, L 36
Mfr # 3HHE9
Zoro # G1000921
product price: $11.09
/ea
$11.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Steel Rod; Male Thread One End, Female Other
- Overall Length (In.) 36 in
- For Use With Condenser Brush with 1/4-28 Threads
- Handle Type 1/4-28 (M) and (F) Threads
- Accessory Type Extension Rod
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tough Guy
- MFR # 3HHE9
- Zoro # G1000921
- UPC # 190735705827
- Country of Origin United States
- Category HVAC Brushes
Dimensions
Overall Length (In.) | 36 in |
Details
Item | Extension Rod |
Type | Steel Rod; Male Thread One End, Female Other |
For Use With | Condenser Brush with 1/4-28 Threads |
Handle Type | 1/4-28 (M) and (F) Threads |
Accessory Type | Extension Rod |
Description
Extension Rod, Steel Rod; Male Thread One End, Female Other, Handle Type 1/4-28 (M) and (F) Threads, Overall Length (In.) 36 in, For Use With Condenser Brush with 1/4-28 Threads
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Line Volt Mechanical Tstat, Open on Rise, wall, SPST, 120 to 277VAC (4PU49C)
- STREAMLINE Insulation Cover (MSBVINSCEN)
- WHITE-RODGERS 3L01-250 Snap Disc Fan Or Limit (3L01-250)
- ALLANSON 2721-628G Ignition Transformer (2721-628G)
- TOUGH GUY Flue Brush, Dia 3 1/4, 1/4 MNPT, Length 8 (3EDL3)
- TOUGH GUY Flue Brush, Dia 5, 1/4 MNPT, Length 8 (3EDJ3)
- TOUGH GUY Condenser, Dia 5/8, 12 24 (F) Thread, L 6 (3HGV4)
- TOUGH GUY Condenser, Dia 1/2, 12 24 (F) Thread, L 6 (3HGV2)
- TOUGH GUY Condenser, Dia 5/8, 12 24 (F) Thread, L 6 (3HGW8)
- TOUGH GUY Furnace Brush, Dia 3/4 to 1 1/2, Length 28 (3ECX9)
- SCHAEFER BRUSH Condenser Brush, 3/4" dia., Brass (43622)
- Tough Guy HVAC Brushes