Shop All HVAC Brushes
Tough Guy
Extension Rod, 12 24(M)and(F)Thread, L 36
Mfr # 3HHD9
Zoro # G0776072
product price: $11.09
/ea
$11.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Aluminum Rod; Male Thread One End, Female Other
- For Use With Condenser Brush with 12-24 Threads
- Handle Type 12-24 (M) and (F) Threads
- Overall Length (In.) 36 in
- Accessory Type Extension Rod
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tough Guy
- MFR # 3HHD9
- Zoro # G0776072
- UPC # 190735705735
- Country of Origin United States
- Category HVAC Brushes
Dimensions
Overall Length (In.) | 36 in |
Details
Item | Extension Rod |
Type | Aluminum Rod; Male Thread One End, Female Other |
For Use With | Condenser Brush with 12-24 Threads |
Handle Type | 12-24 (M) and (F) Threads |
Accessory Type | Extension Rod |
Description
Extension Rod, Aluminum Rod; Male Thread One End, Female Other, Handle Type 12-24 (M) and (F) Threads, Overall Length (In.) 36 in, For Use With Condenser Brush with 12-24 Threads
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NU-CALGON Coil Cleaning Bag, 50" W, Plastic (4150-01)
- DUCTMATE Sandwich Style High Temp Round Duct (GRDR12811F2GA)
- BROAN Exhaust Fan, Selectable 50-80-110 CFM, DC, Energy Star® Certified (AE50110DC)
- BRISKHEAT Drum Heater, Heavy Duty, For Metal Drums/Pails, 240VAC, 550W, 5 Gallon (GDHCS20)
- TOUGH GUY Condenser, Dia 13/16, 12 24 (M) Thread, L 6 (3HGZ4)
- TOUGH GUY Refrigeration Brush, Dia 5/8, Length 6 1/2 (3DYP9)
- TOUGH GUY T Handle, 8 In (2VNA8)
- TOUGH GUY Tube Brush, Dia 2 3/4, 1/4 MNPT, Length 8 (3EDK6)
- TOUGH GUY Condenser, Dia 7/8, 12 24 (M) Thread, L 6 (3HHD4)
- TOUGH GUY Condenser, Dia 1, 1/4 28 (M) Thread, L 6 (3HGX8)
- SCHAEFER BRUSH Flue Brush, 1-3/4" dia., Tempered Wire (43316)
- Tough Guy HVAC Brushes