Shop All Dusters
Tough Guy
Extendable Duster, Poly Wool, 52" to 84"L
Mfr # 3120-90
Zoro # G1724037
original price:
$16.73
32% off
new price: $11.29
/ea
$11.29
Delivery to commercial address only
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Head Material Poly Wool
- Handle Material Plastic
- Length 52 in to 84 in
- Material Poly Wool
- Handle Style Fixed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Length | 52 in to 84 in |
Head Width | 4 1/2 in |
Maximum Handle Length | 84 in |
Head Length | 84 in |
Minimum Handle Length | 52 in |
Details
Item | Extendable Duster |
Head Material | Poly Wool |
Handle Material | Plastic |
Material | Poly Wool |
Handle Style | Fixed |
Color | Multi-Color |
Includes | Flexible Head, Metal Handle, Plastic Coating |
Disposable | No |
Features | Flexible Head, Fully Washable, Non Allergenic |
Color Coding System | No |
Head Color | Multi-Color |
Description
Extendable Duster, Handle Material Plastic, Disposable No, Handle Style Fixed, Head Length 84 in, Head Width 4 1/2 in, Head Color Multi-Color, Maximum Handle Length 84 in, Minimum Handle Length 52 in, Head Material Poly Wool, Features Flexible Head, Fully Washable, Non Allergenic, Color Coding System No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NILFISK/ADVANCE VAC MOTOR - TD 24V 2STG 5.7 1.5in INLET, VMAX CLASSIC (9099401000)
- TITAN LABORATORIES Titan Glass Gleam 3 Soap Gallon (53004)
- RUBBERMAID COMMERCIAL 60" Handle, 1 in Dia, natural, Wood (FG636100LAC)
- RUBBERMAID COMMERCIAL 12 gal Half-Round Trash Can, Black, 17 1/2 in Dia, Open Top, Steel (FGSO1220PLBK)
- TOUGH GUY Duster Mitt, COTTON (1MYF2)
- TOUGH GUY Duster, Microfiber, 23"L (6PVX8)
- TOUGH GUY Duster Mitt, Microfiber (1TTX9)
- TOUGH GUY Duster, Feather, 21"L (1MYG5)
- TOUGH GUY Extendable Duster, Lambswool, 30" to 47"L (1MYH2)
- TOUGH GUY Duster, Poly Wool, 23-1/2"L (3110-90)
- GORDON BRUSH Counter Duster – Blue 5 x 15 Row Polypropylene Bristle Plastic Handle (M550021)
- Tough Guy Dusters