Shop All Spill Containment Accessories
Tough Guy
Expandable Floor Dam, 36 to 64 In.
Mfr # 6DMY2
Zoro # G1110724
Free Shipping & Returns
$96.25
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 5 1/2 ft
- Color Green, Yellow
- Height 4 1/2 in
- Material Plastic with Rubber Seal
- Application Prevent Liquids from Running Through Doorways
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tough Guy
- MFR # 6DMY2
- Zoro # G1110724
- UPC # 190735714911
- Country of Origin United States
- Category Spill Containment Accessories
Dimensions
Length | 5 1/2 ft |
Height | 4 1/2 in |
Width | 1 7/20 in |
Straight Section Length | 3 ft |
Straight Section Width | 1 1/2 in |
Straight Section Dimensions | 3 ft x 1 1/2 in x 5 in |
Straight Section Height | 5 in |
Details
Item | Expandable Floor Dam |
Color | Green, Yellow |
Material | Plastic with Rubber Seal |
Application | Prevent Liquids from Running Through Doorways |
Recycled Content (%) | No Recycled Content |
Number of Straight Sections | 1 |
Indoor/Outdoor Use | Indoor |
Product Type | Plastic/Rubber |
Components Included | (1) Straight Section |
Series | Impact Floor Dams |
For use with Surface Type | Doorways |
Seals Automatically To Floor | No |
Drive Over | No |
Connection Type | None |
Shape | Rectangular |
Description
Expandable Floor Dam, Length 36 In. to 64 In., Color Florescent Yellow/Green, Material Plastic with Rubber Seal, Package Quantity 1
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHILL-ITS BY ERGODYNE Cooling Hat, Orange, One Size (6650)
- ZORO SELECT Barricade Tape, Yellow/Black, 300ft x 3 In (B334Y13-200)
- DUPONT Tyvek 400 Collared Disposable Coveralls, XL, Open Wrists and Ankles, Serged Seam, White, 6 Pack (TY120SWHXL0006G1)
- KEYSTONE SAFETY Boot Cover, No Waterproof, Size 2XL, PK250 (SANI-BT-2XL)
- TOUGH GUY Expandable Floor Dam, 24 to 40 In. (6DMY1)
- CONDOR Containment Berm, 478 gal. Spill Cap. (BD-88-AL-L-C)
- ULTRATECH Sandless Sandbag, PK6 (5430)
- ULTRATECH UltraTech 9234 Ultra-Grate Lifter® (9234)
- PIG PIG Vertical Mat Roll Holder, Black, Steel (GEN249)
- SPILLTECH Spill Kit/Station, Drum, Universal (SPKU-20-HV)
- ULTRATECH Spill Cont. Berm, Rapid Rise, 3590 gal. (8712)
- Tough Guy Spill Containment Accessories