Shop All Spill Containment Accessories
Tough Guy
Expandable Floor Dam, 24 to 40 In.
Mfr # 6DMY1
Zoro # G1211271
Free Shipping & Returns
$80.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 4 1/2 in
- Length 3 1/2 ft
- Color Green, Yellow
- Material Plastic with Rubber Seal
- Application Prevent Liquids from Running Through Doorways
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tough Guy
- MFR # 6DMY1
- Zoro # G1211271
- UPC # 190735714904
- Country of Origin United States
- Category Spill Containment Accessories
Dimensions
Height | 4 1/2 in |
Length | 3 1/2 ft |
Width | 1 7/20 in |
Straight Section Length | 2 ft |
Straight Section Width | 1 1/2 in |
Straight Section Height | 4 1/2 in |
Straight Section Dimensions | 24 in x 1 1/2 in x 4 1/2 in |
Details
Item | Expandable Floor Dam |
Color | Green, Yellow |
Material | Plastic with Rubber Seal |
Application | Prevent Liquids from Running Through Doorways |
Seals Automatically To Floor | No |
Components Included | (1) Straight Section |
Number of Straight Sections | 1 |
Drive Over | No |
Shape | Rectangular |
For use with Surface Type | Doorways |
Connection Type | None |
Recycled Content (%) | No Recycled Content |
Product Type | Plastic/Rubber |
Indoor/Outdoor Use | Indoor |
Series | Impact Floor Dams |
Description
Expandable Floor Dam, Florescent Yellow/Green, Material Plastic with Rubber Seal, Length 24 In. to 40 In., Application Prevent Liquids from Running Through Doorways
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PLASTICADE Base, Rubber For Use, Navicades, 30 lbs. (650-RB-30)
- SECURE CLICK Full Face Piece (FF-802)
- POWERFLARE Softpack, 24, Red Lt, Ylw Shell (SP24-R-Y)
- MSA SAFETY Carrying Pouch, Tan, Vinyl (507119)
- TOUGH GUY Expandable Floor Dam, 36 to 64 In. (6DMY2)
- PIG Water-Activated Flood Barrier, 5PK (WTR051)
- PIG PIG Surgical Absorbent Mat Dispenser, Silver (HC300)
- SPILL MAGIC Spill Response Station Kit, Blk, 7-3/4" L (SM1SRSKIT)
- LITTLE GIANT Two Drum Spill Platfrm Cart, 15-1/2 In H (SSB-5125-6PYBK)
- CONDOR Containment Berm, 748 gal. Spill Cap. (BD-1010-AL-L-C)
- JUSTRITE Colorimetric Replacement Cartridge, PK2 (DRM155)
- Tough Guy Spill Containment Accessories