Shop All Dusters
Tough Guy
Duster, Poly Wool, 23-1/2"L
Mfr # 3110-90
Zoro # G3127074
product price: $6.35
/ea
$6.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Material Poly Wool
- Handle Material Plastic
- Length 23 1/2 in
- Material Poly Wool
- Handle Style Fixed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Length | 23 1/2 in |
Head Width | 4 1/2 in |
Head Length | 23 1/2 in |
Maximum Handle Length | 23 1/2 in |
Details
Item | Duster |
Head Material | Poly Wool |
Handle Material | Plastic |
Material | Poly Wool |
Handle Style | Fixed |
Color Coding System | No |
Includes | Flexible Head, Metal Handle, Plastic Coating |
Color | Multi-Color |
Features | Flexible Head, Fully Washable, Non Allergenic |
Disposable | No |
Head Color | Multi-Color |
Description
Duster, Handle Material Plastic, Disposable No, Handle Style Fixed, Head Length 23 1/2 in, Head Width 4 1/2 in, Head Color Multi-Color, Maximum Handle Length 23 1/2 in, Head Material Poly Wool, Features Flexible Head, Fully Washable, Non Allergenic, Color Coding System No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEAL-ONCE 2 LB All Wood Cleaner Concentrate, Makes 8 Gallons (SO9101)
- UNISAN 60" Slide On Mop Handle, 1" Dia, Yellow, Vinyl-Covered Aluminum (620)
- AMPCO SAFETY TOOLS 1/2 in W Nonsparking Scratch Brush, Stiff, 7 7/8 in L Handle, 1 7/8 in L Brush, Bronze, Wood (TB-10)
- TOUGH GUY Floor Finish, 2.5 gal., Solid Content 0.24 (36XX49)
- TOUGH GUY Duster, Feather, 21"L (1MYG5)
- TOUGH GUY Duster Mitt, Microfiber (1TTY1)
- TOUGH GUY Duster, Feather, 14"L (1MYG1)
- TOUGH GUY Cleaning Mitt, Microfiber (6PVX6)
- TOUGH GUY Overhead Duster, Microfiber, 34" to 51"L (1MYF4)
- TOUGH GUY Overhead Duster, Poly, Cotton, 54"L (1MYF6)
- RUBBERMAID COMMERCIAL HYGEN Quick-Connect Microfiber Dusting Wand Sleeve, PK6 (FGQ85300WH00)
- Tough Guy Dusters