Shop All Dusters
Tough Guy
Duster Mitt, Microfiber
Mfr # 1TTX9
Zoro # G1044041
product price: $5.39
/ea
$5.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 9 1/2 in
- Material microfiber
- Width 5 in
- Disposable No
- Features Launderable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Length | 9 1/2 in |
Width | 5 in |
Overall Length | 11 in |
Overall Width | 7 1/2 in |
Details
Item | Duster Mitt |
Material | microfiber |
Color | Green |
Disposable | No |
Features | Launderable |
Launderable | Yes |
Antimicrobial | No |
Thickness | 1/2 in |
Lint Level | Standard |
Mitt Shape | Mitten |
ESD Safe | No |
Description
Duster Mitt, Material Microfiber, Overall Length 11 in, Overall Width 7 1/2 in, Color Green, Disposable No, Features Launderable, Thickness 1/2 in, ESD Safe No, Antimicrobial No, FDA Compliant No, Color Coding System No, Lint Level Standard, Mitt Shape Mitten
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NILFISK/ADVANCE HOSE : VACUUM HOSE AND SOLUTION HOSE, 1.5 IN CUFFS, 1/4 IN NPT FEMALE CONNECTORS (FP153)
- UNGER Duster Telescoping Pole Kit, 11'Long, Aluminum/Cream (UNG95021)
- GUARDAIR Exhaust Housing, Steel (N685)
- DEWALT Cordless Vacuum, 18.0/20.0/120V (DCV581H/DCB203)
- TOUGH GUY Duster Mitt, Microfiber (1TTY1)
- TOUGH GUY Extendable Duster, Poly Wool, 52" to 84"L (3120-90)
- TOUGH GUY Duster Mitt, COTTON (1MYF2)
- TOUGH GUY Extendable Duster, Lambswool, 30" to 47"L (1MYH2)
- TOUGH GUY Duster, Poly Wool, 23-1/2"L (3110-90)
- TOUGH GUY Sleeve, Microfiber (1MYE7)
- PFERD 8" Counter Duster - General Purpose - Black Tampico Fill, 2-1/2" Trim (89400)
- Tough Guy Dusters