Shop All Dusters
Tough Guy
Duster, Feather, 21"L
Mfr # 1MYG5
Zoro # G1230467
$17.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Material Feather
- Handle Material Wood
- Color Coding System No
- Features Natural Ostrich Feathers
- Series Premium
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Length | 21 in |
Head Width | 13 in |
Minimum Handle Length | 9 1/2 in |
Head Length | 21 in |
Maximum Handle Length | 9 1/2 in |
Details
Item | Duster |
Head Material | Feather |
Handle Material | Wood |
Color Coding System | No |
Features | Natural Ostrich Feathers |
Series | Premium |
Handle Style | Fixed |
Color | Gray |
Disposable | No |
Handle Color | Brown |
Number of Heads Included | 1 |
Head Color | Gray |
Includes Handle | Yes |
Handle Adjustability | Fixed |
Description
Duster, Handle Material Wood, Disposable No, Handle Style Fixed, Head Length 21 in, Head Width 13 in, Number of Heads Included 1, Head Color Gray, Maximum Handle Length 9 1/2 in, Minimum Handle Length 9 1/2 in, Head Material Feather, Features Natural Ostrich Feathers, Handle Color Brown, Color Coding System No, Includes Handle Yes, Handle Adjustability Fixed
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEORGIA-PACIFIC 10-1/2"H x 5-5/8"W, Wipe Dispenser, Zinc (54912)
- MICROFIBER TECHNOLOGIES Flat Mop Pad, Hook-and-Loop Connection, Red, Microfiber, PK12 (LWRS18)
- LPS LPS LABORATORIES 16 oz. Aerosol Can, Contact Cleaner (07316)
- BOARDWALK Urinal Screen w/ Para Deodorizer Block, Cherry, PK12 (BWKPBS)
- TOUGH GUY Duster, Feather, 14"L (1MYG1)
- TOUGH GUY Duster, Feather, 30"L (1MYG7)
- TOUGH GUY Overhead Duster, Microfiber, 38" to 54"L (1MYE1)
- TOUGH GUY Duster Mitt, COTTON (1MYF2)
- TOUGH GUY Duster Mitt, Microfiber (1TTX9)
- TOUGH GUY Extendable Duster, Poly Wool, 52" to 84"L (3120-90)
- TOUGH GUY Duster, Poly Wool, 23-1/2"L (3110-90)
- Tough Guy Dusters