Shop All Dusters
Tough Guy
Duster, Feather, 14"L
Mfr # 1MYG3
Zoro # G1342135
Not eligible for select promotions
$11.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Material Feather
- Handle Material Wood
- Features Natural Ostrich Feathers
- Color Coding System No
- Handle Style Fixed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Length | 14 in |
Head Width | 10 5/8 in |
Head Length | 14 in |
Minimum Handle Length | 5 in |
Maximum Handle Length | 5 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Duster |
Head Material | Feather |
Handle Material | Wood |
Features | Natural Ostrich Feathers |
Color Coding System | No |
Color | Gray |
Handle Style | Fixed |
Disposable | No |
Series | Premium |
Handle Color | Brown |
Number of Heads Included | 1 |
Includes Handle | Yes |
Handle Adjustability | Fixed |
Head Color | Gray |
Description
Duster, Handle Material Wood, Disposable No, Handle Style Fixed, Head Length 14 in, Head Width 10 5/8 in, Number of Heads Included 1, Head Color Gray, Maximum Handle Length 5 in, Minimum Handle Length 5 in, Head Material Feather, Features Natural Ostrich Feathers, Handle Color Brown, Color Coding System No, Includes Handle Yes, Handle Adjustability Fixed
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL Flat Lid, Yellow, Plastic (240465YL)
- RUBBERMAID COMMERCIAL Dometop Lid, Black, Plastic (FG131700BLA)
- GEORGIA-PACIFIC Pacific Blue Ultra Hardwound Paper Towels, 1 Ply, Continuous Roll Sheets, 1150 ft, Brown, 6 PK (26495)
- PIG Sorbents, 17 gal, 2 1/4 in x 42 in, Universal, Gray, Polypropylene (PIG212)
- TOUGH GUY Duster, Lambswool, 25"L (1MYG9)
- TOUGH GUY Duster Mitt, Microfiber (1TTX9)
- TOUGH GUY Overhead Duster, Microfiber, 38" to 54"L (1MYE1)
- TOUGH GUY Overhead Duster, Poly, Cotton, 54"L (1MYF6)
- TOUGH GUY Bench Brush, 5 1/4 in Handle L, 8 in Brush L, Polystyrene Bristles, Black (4KMZ8)
- TOUGH GUY Extendable Duster, Poly Wool, 52" to 84"L (3120-90)
- LIBMAN Microfiber Duster 5-1/4 in. W X 14 in. L 1 pk (92)
- Tough Guy Dusters