Shop All Mops
Tough Guy
Dust Mop, Slide On Connection, Cut-End, Red
Mfr # 56FJ80
Zoro # G7688347
product price: $43.45
/ea
$43.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mop Head Color Red
- Handle Color Natural
- Mop Connection Type Slide On
- Mop Head Material Nylon/Polyester
- Handle Length 63 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Handle Length | 63 1/2 in |
Width | 36 in |
Depth | 5 in |
Frame Width | 36 in |
Frame Depth | 6 in |
Maximum Handle Length | 60 in |
Mop Head Width | 36 in |
Mop Head Depth | 5 in |
Description
Dust Mop Kit, Product Type Dust Mop, Mop Connection Type Slide On, Mop Head Material Nylon/Polyester, Handle Material Wood, Mop Head Width 36 in, Mop Head Depth 5 in, Launderable Yes, Mop Head Color Red, Handle Color Natural, Wringer Type Not Applicable, Includes Reservoir No, Reservoir Capacity Not Applicable, Dry Weight 16 oz, Mop End Type Cut, Includes Wet Mop Tailband No, Compatible Grainger Part Number 56FJ77, Connection Thread Type Not Applicable, Frame Depth 6 in, Frame Width 36 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIBMAN Precision Angle 11 in. W Stiff Recycled Plastic Broom (071736002019)
- WORLD ENTERPRISES Round Bucket Set Red (5RED,345RED)
- PROCLEAN BASICS Terry Cloth Cotton Cloth Rag 3 lb. Varies Sizes, White (Z99200)
- CLOROX Disinfecting Wipes, White, Canister, 700 Wipes, 7 in x 7 in, Fresh (31547)
- TOUGH GUY Dust Mop, Slide On Connection, Cut-End, 56FJ81 (56FJ81)
- TOUGH GUY Dust Mop, Slide On Connection, Cut-End, 56FJ79 (56FJ79)
- TOUGH GUY 5 in Tube Wet Mop, 18oz Dry Wt, Clamp/Quick Change/Side-Gate Connection, Looped-End, Red, Microfiber (6PVZ0)
- TOUGH GUY 1 in String Wet Mop, 26 oz Dry Wt, Slide On Connection, Cut-End, Beige, Cotton (16W210)
- TOUGH GUY 5in String Wet Mop, 22oz Dry Wt, Clamp/Quick Chnge/Side-Gate Connect, Loop-End, White, Cotton, 1TYL7 (1TYL7)
- TOUGH GUY 5in String Wet Mop, 22oz Dry Wt, Clamp/Quick Chnge/Side-Gate Connect, Loop-End, Blue, Rayon/Synthetic (1TYX9)
- OCEDAR BRANDS MicrofibDeck Mop Refill (149334)
- Tough Guy Floor Mops, Buckets & Wringers