Shop All Mops
Tough Guy
Dust Mop, Pad End, Microfiber
Mfr # 6PVU0
Zoro # G4160572
$3.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Material None
- Mop End Type Pad
- Material Microfiber
- Color Green
- Antimicrobial No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Length | 48 in |
Depth | 5 in |
Width | 5" |
Overall Depth | 5 in |
Overall Width | 48 in |
Details
Handle Material | None |
Mop End Type | Pad |
Item | Microfiber Dust Mop |
Material | Microfiber |
Color | Green |
Antimicrobial | No |
For Use With | 6PVX2, 6PVX3 |
Color Coding System | No |
End Type | Pad |
Launderable | Yes |
Shop By | Closeouts |
Product Type | Dust Mop Head |
Launderability | Launderable |
Description
Dust Mop, Material Microfiber, Overall Width 48 in, Overall Depth 5 in, Launderable Yes, Color Green, Mop End Type Not Applicable, Compatible Grainger Part Number 6PVX2, 6PVX3, Color Coding System No, Antimicrobial No, Product Type Dust Mop Head
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLER MFG Better Bucket 10 Qt. ROYAL (2090-RY-10QT)
- HYDE Stripping Brush Brass (46801)
- STOUT 30 gal Trash Bags, 1.10 mil (28 Micron), Green, 48 PK (STOE3039E11)
- BISSELL COMMERCIAL Carpet Sweeper, 44in.H, Dual Rubber Rotor (BG21)
- TOUGH GUY 5in String Wet Mop, 16oz Dry Wt, Clamp/Quick Chnge/Side-Gate Connect, Loop-End, Green, Rayon/Synthetic (1TYX7)
- TOUGH GUY 5in String Wet Mop, 16oz Dry Wt, Clamp/Quick Chnge/Side-Gate Connect, Loop-End, Red, Rayon/Synthetic (1TYX8)
- TOUGH GUY 1 in String Wet Mop, 12 oz Dry Wt, Clamp/Quick Change/Side-Gate Connection, Cut-End, Blue, Cotton (1TYR7)
- TOUGH GUY 1 in String Wet Mop, 22 oz Dry Wt, Slide On Connection, Looped-End, Green, Cotton/Synthetic (1TYU3)
- TOUGH GUY 1 in String Wet Mop, 24 oz Dry Wt, Clamp/Quick Change/Side-Gate Connection, Cut-End, Blue, Cotton (1TYR5)
- TOUGH GUY 24 in L Dust Mop, Hook-and-Loop Connection, Pad End, Green, Microfiber, 1TTY3 (1TTY3)
- GOLDEN STAR Medium Tube Wet Mop, Green, PK3, AWM94MG-3PK (AWM94MG-3PK)
- Tough Guy Mops