Tough Guy

Dust Mop Kit, Snap On Red (Discontinued)


This Product is Discontinued
Shop for all Mops

Key Features

  • Mop Head Color Red
  • Mop Connection Type Snap On
  • Mop Head Material Cotton
  • Handle Length 60 in
  • Handle Material Wood
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Tough Guy
  • MFR # 1TZB8
  • Zoro # G3057476
  • UPC #
    190735690284
  • Country of Origin Multiple
  • Category Mops

Dimensions

Handle Length 60 in
Depth 5 in
Width 48 in
Length 48"
Frame Width 48 in
Mop Head Depth 5 in
Maximum Handle Length 60 in

Description

Dust Mop Kit, Product Type Dust Mop, Mop Connection Type Snap On, Mop Head Material Cotton, Handle Material Wood, Mop Head Depth 5 in, Launderable Yes, Mop Head Color Red, Mop End Type Cut, Connection Thread Type Not Applicable, Frame Width 48 in, Series Tough Guy, Includes Dust Mop, Frame, Antimicrobial No, Color Coding System No, Features Slot Construction and Heat-Set Yarn Prevent Unraveling, Frame Color Green/Red, Frame Material Metal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products