Shop All Dust Mop Accessories
Tough Guy
Dust Mop, Blue/Red, Nylon/Polyester
Mfr # 56FJ76
Zoro # G9217007
product price: $18.39
/ea
$18.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue, Red
- Material Nylon, Polyester
- Length 25 1/2 in
- Launderable Yes
- Depth 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tough Guy
- MFR # 56FJ76
- Zoro # G9217007
- Country of Origin United States
- Category Dust Mop Accessories
Dimensions
Length | 25 1/2 in |
Depth | 1 in |
Overall Depth | 6 in |
Overall Width | 26 in |
Details
Item | Dust Mop |
Color | Blue, Red |
Material | Nylon, Polyester |
Launderable | Yes |
Mop End Type | Cut |
Product Type | Dust Mop Head |
Includes Wet Mop Tailband | No |
Mop Connection Type | Snap On |
Dry Weight | 11 oz |
Mop Connection Type | Slide On |
Mop Connection Types | Slide On |
Launderability | Launderable |
Description
Dust Mop, Material Nylon/Polyester, Mop Connection Type Snap On, Overall Width 26 in, Overall Depth 6 in, Launderable Yes, Color Blue/Red, Dry Weight 11 oz, Mop End Type Cut, Includes Wet Mop Tailband No, Compatible Grainger Part Number 1TZG3, 1TZG8, 1TZG9, Connection Thread Type Not Applicable, Product Type Dust Mop Head
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNCAST COMMERCIAL 23 gal. Rectangular Trash Can, Gray, Snap-On, Polymer (TCN2030)
- ECOS Liquid Laundry Detergent, 170 oz., PK2 (937102)
- VIVA Cloth Paper Towels, 2 Ply, 6 PK (49413)
- RUBBERMAID COMMERCIAL 47" Pad Holder, Gray, Yellow, Aluminum (FGQ59000YL00)
- TOUGH GUY Dust Mop, Green/Red, Nylon/Polyester (56FJ78)
- OCEDAR BRANDS HDWD Mop Refill Bonnet (151198)
- MONARCH 18" Side Pocket Mop - Blue , 12PK (M880018B-PM)
- KRAFT TOOL Replacement Handle Adapter for Brooms (CC259)
- SWIFFER PowerMop Starter Kit, 15.4 x 5.3 White/Purple Cloth Head, 26 in. Silver Aluminum Handle (80714901)
- IMPACT PRODUCTS Mop Bucket (2Y/2021-2Y-90)
- SUNCAST Micrfber Dust Mop 24", Sngl Pk (MMSDM24D)
- Tough Guy Floor Mops, Buckets & Wringers