Shop All Multi-Purpose Wipes
This Product is Discontinued
Tough Guy
Dry Wipe, White, Polyester Knit, 150 Wipes, 9 in x 9 in (Discontinued)
Mfr # 30N528
Zoro # G4728866
This Product is Discontinued
Key Features
- Number of Sheets 150
- Sheet Size 9 in x 9 in
- Color White
- Material Polyester Knit
- Application Critical Wiping
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tough Guy
- MFR # 30N528
- Zoro # G4728866
- UPC # 190735699287
- Country of Origin China
- Category Multi-Purpose Wipes
Dimensions
Sheet Size | 9 in x 9 in |
Roll Length | No Roll |
Size | 9" x 9" |
Sheet Width | 9 in |
Sheet Length | 9 in |
Details
Number of Sheets | 150 |
Item | Dry Wipe |
Color | White |
Material | Polyester Knit |
Application | Critical Wiping |
Ply | 1 |
Formula | Dry |
Product Color | White |
Wipes per Container | 150 |
Product Series | Tough Guy |
Features | Highly Absorbent Ultra Pure Polyester Knit Fabric Wipes Are Laser Cut to Reduce Particles, Sealed Edges Prevent Scratches |
Standards | Processed and Packed in Class 10 Enviroment |
Minimum Cleanroom Standards | ISO 5 (Class 100) |
Wipe Type | Cleanroom Wipe |
Lint Level | Low Lint |
Description
Dry Wipe, Wipe Type Cleanroom Wipe, Soft Pack, Product Series Tough Guy, White, Minimum Cleanroom Standards ISO 5 (Class 100), Polyester Knit, Lint Level Low Lint, Roll Length No Roll, Sheet Length 9 in, Sheet Width 9 in, Number of Sheets 150, Ply 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.