Shop All Multi-Purpose Wipes
This Product is Discontinued
Tough Guy
Dry Wipe, White, Pack, Hydro-entangled (HEF), 50 Wipes, 5 in x 5 in, Unscented (Discontinued)
Mfr # 32XE73
Zoro # G8511851
This Product is Discontinued
Key Features
- Number of Sheets 50
- Container Type Pack
- Sheet Size 5 in x 5 in
- Color White
- Material Hydro-entangled (HEF)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tough Guy
- MFR # 32XE73
- Zoro # G8511851
- UPC # 190735700549
- Country of Origin Multiple
- Category Multi-Purpose Wipes
Dimensions
Sheet Size | 5 in x 5 in |
Roll Length | No Roll |
Sheet Length | 5 in |
Sheet Width | 5 in |
Details
Number of Sheets | 50 |
Container Type | Pack |
Item | Dry Wipe |
Color | White |
Material | Hydro-entangled (HEF) |
Application | Critical Components |
Containers per UOM | 1 |
Product Color | White |
Wipes per Container | 50 |
Standards | Processed and Packed in ISO Class 7 Cleanroom |
Product Series | Tough Guy |
Fragrance | Unscented |
Features | Nonwoven Rayon Fabric Wipes Are Super Soft and Highly Absorbent |
Lint Level | Low Lint |
Minimum Cleanroom Standards | ISO 5 (Class 100) |
Wipe Type | Cleanroom Wipe |
Description
Dry Wipe, Wipe Type Cleanroom Wipe, Soft Pack, Product Series Tough Guy, White, Minimum Cleanroom Standards ISO 5 (Class 100), Hydro-entangled (HEF), Lint Level Low Lint, Roll Length No Roll, Sheet Length 5 in, Sheet Width 5 in, Number of Sheets 50
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.