Shop All Multi-Purpose Wipes
This Product is Discontinued
Tough Guy
Dry Wipe, White, Dispenser Box, Double Recreped (DRC), 90 Wipes, 16 1/2 in x 9 in, 5 PK (Discontinued)
Mfr # 32KL15
Zoro # G8576504
This Product is Discontinued
Key Features
- Number of Sheets 90
- Container Type Dispenser Box
- Sheet Size 16 1/2 in x 9 in
- Color White
- Material Double Recreped (DRC)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tough Guy
- MFR # 32KL15
- Zoro # G8576504
- UPC # 190735700181
- Country of Origin United States
- Category Multi-Purpose Wipes
Dimensions
Sheet Size | 16 1/2 in x 9 in |
Roll Length | No Roll |
Sheet Length | 16 1/2 in |
Sheet Width | 9 in |
Details
Number of Sheets | 90 |
Container Type | Dispenser Box |
Item | Dry Wipe |
Color | White |
Material | Double Recreped (DRC) |
Containers per UOM | 5 |
For Use With | Mfr. No. 1FC62 |
Series | G40 |
Product Color | White |
Product Series | Tough Guy G40 |
Minimum Cleanroom Standards | None |
Lint Level | Standard |
Wipe Type | General Purpose Wipe |
Description
Dry Wipe, Wipe Type General Purpose Wipe, Dispenser Box, Product Series Tough Guy G40, Absorbency Level Super Heavy, Wet Strength Level Good, White, Minimum Cleanroom Standards None, Double Recreped (DRC), Lint Level Standard, Roll Length No Roll, Sheet Length 16 1/2 in, Sheet Width 9 in, Number of Sheets 90, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.