Shop All Multi-Purpose Wipes
This Product is Discontinued
Tough Guy
Dry Wipe, White, Cellulose, Polyester, 300 Wipes, 9 in x 9 in (Discontinued)
Mfr # 30N523
Zoro # G4745334
This Product is Discontinued
Key Features
- Number of Sheets 300
- Sheet Size 9 in x 9 in
- Color White
- Material Cellulose, Polyester
- Application Critical Cleaning
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tough Guy
- MFR # 30N523
- Zoro # G4745334
- UPC # 190735699232
- Country of Origin China
- Category Multi-Purpose Wipes
Dimensions
Sheet Size | 9 in x 9 in |
Size | 9" x 9" |
Roll Length | No Roll |
Sheet Length | 9 in |
Sheet Width | 9 in |
Details
Number of Sheets | 300 |
Item | Dry Wipe |
Color | White |
Material | Cellulose, Polyester |
Application | Critical Cleaning |
Standards | Processed and Packed in ISO Class 7 Cleanroom |
Ply | 1 |
Features | Cellulose/Polyester Blend, Highly Absorbent, Soft, Durable Disponsable Cloths |
Product Series | Tough Guy |
Wipes per Container | 300 |
Product Color | White |
Minimum Cleanroom Standards | ISO 4 (Class 10) |
Wipe Type | Cleanroom Wipe |
Lint Level | Low Lint |
Description
Dry Wipe, Wipe Type Cleanroom Wipe, Soft Pack, Product Series Tough Guy, White, Minimum Cleanroom Standards ISO 4 (Class 10), Cellulose, Polyester, Lint Level Low Lint, Roll Length No Roll, Sheet Length 9 in, Sheet Width 9 in, Number of Sheets 300, Ply 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.