Shop All Multi-Purpose Wipes
This Product is Discontinued
Tough Guy
Dry Wipe, White, Box, Cellulose, Polyester, 150 Wipes, 12 in x 12 in (Discontinued)
Mfr # 30N524
Zoro # G4724973
This Product is Discontinued
Key Features
- Number of Sheets 150
- Container Type Box
- Sheet Size 12 in x 12 in
- Color White
- Material Cellulose, Polyester
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tough Guy
- MFR # 30N524
- Zoro # G4724973
- UPC # 190735699249
- Country of Origin China
- Category Multi-Purpose Wipes
Dimensions
Sheet Size | 12 in x 12 in |
Roll Length | No Roll |
Size | 12" x 12" |
Sheet Length | 12 in |
Sheet Width | 12 in |
Details
Number of Sheets | 150 |
Container Type | Box |
Item | Dry Wipe |
Color | White |
Material | Cellulose, Polyester |
Application | Critical Cleaning |
Product Series | Tough Guy |
Wipes per Container | 150 |
Features | Cellulose/Polyester Blend, Highly Absorbent, Soft, Durable Disponsable Cloths |
Product Color | White |
Ply | 1 |
Standards | Processed and Packed in ISO Class 7 Cleanroom |
Lint Level | Low Lint |
Wipe Type | Cleanroom Wipe |
Minimum Cleanroom Standards | ISO 5 (Class 100) |
Description
Dry Wipe, Wipe Type Cleanroom Wipe, Soft Pack, Product Series Tough Guy, White, Minimum Cleanroom Standards ISO 5 (Class 100), Cellulose, Polyester, Lint Level Low Lint, Roll Length No Roll, Sheet Length 12 in, Sheet Width 12 in, Number of Sheets 150, Ply 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.