Shop All Multi-Purpose Wipes
This Product is Discontinued
Tough Guy
Dry Wipe Roll, White, Jumbo Roll, Hydro-entangled (HEF), 800 Wipes, 13 in x 11 in (Discontinued)
Mfr # 32KL17
Zoro # G8576522
Free Shipping & Returns
This Product is Discontinued
Key Features
- Material Hydro-entangled (HEF)
- Number of Sheets 800
- Container Type Jumbo Roll
- Sheet Size 13 in x 11 in
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tough Guy
- MFR # 32KL17
- Zoro # G8576522
- UPC # 190735700204
- Country of Origin United States
- Category Multi-Purpose Wipes
Dimensions
Sheet Size | 13 in x 11 in |
Roll Length | 870 ft |
Sheet Length | 13 in |
Sheet Width | 11 in |
Details
Material | Hydro-entangled (HEF) |
Number of Sheets | 800 |
Item | Dry Wipe Roll |
Container Type | Jumbo Roll |
Color | White |
Product Color | White |
For Use With | Mfr. No. 80579,80596 |
Series | G70 |
Ply | 1 |
Product Series | Tough Guy G70 |
Minimum Cleanroom Standards | None |
Lint Level | Low Lint |
Wipe Type | General Purpose Wipe |
Description
Dry Wipe Roll, Wipe Type General Purpose Wipe, Jumbo Perforated Roll, Product Series Tough Guy G70, Absorbency Level Heavy, Wet Strength Level Best, White, Minimum Cleanroom Standards None, Hydro-entangled (HEF), Lint Level Low Lint, Roll Length 870 ft, Sheet Length 13 in, Sheet Width 11 in, Number of Sheets 800, Ply 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.