Shop All Multi-Purpose Wipes
This Product is Discontinued
Tough Guy
Dry Wipe Roll, Jumbo Perforated Roll, Super Hvy Absorb, 9 3/4 x 13 1/4 in Sheets, 800 Sheets, White (Discontinued)
Mfr # 39M983
Zoro # G5009593
Free Shipping & Returns
This Product is Discontinued
Key Features
- Number of Sheets 800
- Material Double Recreped (DRC)
- Container Type Roll
- Color White
- Sheet Size 15 in x 9 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tough Guy
- MFR # 39M983
- Zoro # G5009593
- UPC # 190735702642
- Country of Origin United States
- Category Multi-Purpose Wipes
Dimensions
Sheet Size | 15 in x 9 in |
Roll Length | 1,000 ft |
Sheet Width | 9 in |
Sheet Length | 15 in |
Details
Number of Sheets | 800 |
Material | Double Recreped (DRC) |
Item | Dry Wipe Roll |
Container Type | Roll |
Color | White |
Application | General Purpose |
Ply | 1 |
For Use With | Jumbo Stand |
Product Color | White |
Series | G40 |
Product Series | Tough Guy G40 |
Minimum Cleanroom Standards | None |
Lint Level | Standard |
Wipe Type | General Purpose Wipe |
Description
Dry Wipe Roll, Wipe Type General Purpose Wipe, Jumbo Perforated Roll, Product Series Tough Guy G40, Absorbency Level Super Heavy, Wet Strength Level Good, White, Minimum Cleanroom Standards None, Double Recreped (DRC), Lint Level Standard, Roll Length 1,000 ft, Sheet Length 15 in, Sheet Width 9 in, Number of Sheets 800, Ply 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.