Shop All Multi-Purpose Wipes
This Product is Discontinued
Tough Guy
Dry Wipe Roll, Dispenser Box, Double Recreped (DRC), 9 in x 12 in, 200 Sheets, Blue (Discontinued)
Mfr # 32RT57
Zoro # G9976337
This Product is Discontinued
Key Features
- Number of Sheets 200
- Container Type Dispenser Box
- Sheet Size 12 in x 9 in
- Color Blue
- Material Double Recreped (DRC)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tough Guy
- MFR # 32RT57
- Zoro # G9976337
- UPC # 190735700273
- Country of Origin United States
- Category Multi-Purpose Wipes
Dimensions
Sheet Size | 12 in x 9 in |
Roll Length | 200 ft |
Sheet Width | 9 in |
Sheet Length | 12 in |
Details
Number of Sheets | 200 |
Container Type | Dispenser Box |
Item | Dry Wipe Roll |
Color | Blue |
Material | Double Recreped (DRC) |
Application | General Purpose |
Ply | 1 |
Series | G40 |
For Use With | No |
Product Color | Blue |
Product Series | Tough Guy G40 |
Wipe Type | General Purpose Wipe |
Minimum Cleanroom Standards | None |
Lint Level | Low Lint |
Description
Dry Wipe Roll, Wipe Type General Purpose Wipe, Dispenser Box, Product Series Tough Guy G40, Absorbency Level Super Heavy, Wet Strength Level Good, Blue, Minimum Cleanroom Standards None, Double Recreped (DRC), Lint Level Low Lint, Roll Length 200 ft, Sheet Length 12 in, Sheet Width 9 in, Number of Sheets 200, Ply 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.