Shop All Multi-Purpose Wipes
This Product is Discontinued
Tough Guy
Dry Wipe, Dispenser Box, Super Heavy Absorbency, 9 in x 16 1/2 in, 80 Sheets, Blue, 5 Pack (Discontinued)
Mfr # 32KL18
Zoro # G8576531
Free Shipping & Returns
This Product is Discontinued
Key Features
- Number of Sheets 80
- Material Hydro-entangled (HEF)
- Container Type Dispenser Box
- Color Blue
- Sheet Size 16 1/2 in x 9 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tough Guy
- MFR # 32KL18
- Zoro # G8576531
- UPC # 190735700211
- Country of Origin United States
- Category Multi-Purpose Wipes
Dimensions
Sheet Size | 16 1/2 in x 9 in |
Roll Length | No Roll |
Sheet Length | 16 1/2 in |
Sheet Width | 9 in |
Details
Number of Sheets | 80 |
Material | Hydro-entangled (HEF) |
Item | Dry Wipe |
Container Type | Dispenser Box |
Color | Blue |
Application | General Purpose |
Product Color | Blue |
For Use With | Mfr. No.1 FC62 |
Series | G80 |
Product Series | Tough Guy G80 |
Lint Level | Low Lint |
Minimum Cleanroom Standards | None |
Wipe Type | General Purpose Wipe |
Description
Dry Wipe, Wipe Type General Purpose Wipe, Dispenser Box, Product Series Tough Guy G80, Absorbency Level Super Heavy, Wet Strength Level Excellent, Blue, Minimum Cleanroom Standards None, Hydro-entangled (HEF), Lint Level Low Lint, Roll Length No Roll, Sheet Length 16 1/2 in, Sheet Width 9 in, Number of Sheets 80, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.