Shop All Mop Wringers
Tough Guy
Down Press Mop Bucket and Wringer, Yellow
Mfr # 10K183
Zoro # G4335913
product price: $146.99
/ea
Free Shipping & Returns
$146.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wringer Color Yellow
- Wringer Type Down Press
- Caster Type 3" Nonmarking Swivel
- Overall Length 26-1/2"
- Overall Width 15-21/64"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tough Guy
- MFR # 10K183
- Zoro # G4335913
- UPC # 190735683774
- Country of Origin United States
- Category Mop Wringers
Dimensions
Overall Length | 26-1/2" |
Overall Width | 15-21/64" |
Overall Height | 32-1/2" |
Caster Size | 3 in |
Details
Wringer Color | Yellow |
Wringer Type | Down Press |
Caster Type | 3" Nonmarking Swivel |
Item | Mop Bucket and Wringer |
Shape | Rectangular |
Capacity | 8-3/4 gal. |
Bucket/Pail Material | Polypropylene |
Mechanism | Hand Operated |
Includes | Drain/Hose Assembly |
Anti-Spill | No |
Bucket Handle Material | Powder Coated Metal |
Includes Bottom Drain | Yes |
Includes Casters | Yes |
Bucket Material | Polypropylene |
Includes Bucket Handle | Yes |
Bucket Color | Yellow |
Product Type | Mop Bucket and Wringer Combination |
Description
Mop Bucket and Wringer, Wringer Type Down Press, Capacity 8 3/4 gal, Bucket Material Polypropylene, Anti-Spill No, Includes Bottom Drain Yes, Bucket Color Yellow, Includes Casters Yes, Bucket Handle Material Powder Coated Metal, Caster Size 3 in, Caster Type Nonmarking Swivel, Includes Drain and Hose Assembly, Includes Bucket Handle Yes, Overall Height 33 in, Overall Length 27 in, Overall Width 15 in, Product Type Mop Bucket and Wringer Combination
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SANITAIRE Bottom Plate Assembly (25672A)
- SEYMOUR MIDWEST Duo Broom, 24", 60" Ergonomic Handle (82904)
- FRONT 9 RESTORATION Cleaning Solution, 4 PK (F9DE)
- GLOBAL INDUSTRIAL Bioenzymatic Drain Maintainer, 1 Gallon Bottle (670278)
- RUBBERMAID COMMERCIAL Exec Series Mop Bucket Combo, 35Qt, Black (RCP1863896)
- RUBBERMAID COMMERCIAL 35 qt Side Press Mop Bucket and Wringer Combination, Red, Plastic (FG758888RED)
- ENTERPRISE MANUFACTURING Ringer Only Blue S I R Interch (X01306)
- UNGER 8 gal CLEANERx Dual Bucket Side Press Mop Bucket and Wringer, Gray, Polypropylene (COMBG)
- GLOBAL INDUSTRIAL Mop Bucket and Wringer Combination, Green, Plastic (260595GN)
- UNGER 4 gal CLEANERx Dual Bucket Side Press Mop Bucket and Wringer, Gray, Polypropylene (COMSG)
- IMPACT PRODUCTS 26 qt Mop Bucket & Wringer Set (7Y/2636-3Y)
- Tough Guy Floor Mops, Buckets & Wringers