Shop All Paper Towel Dispensers
Tough Guy
Dispenser Roll Holder
Mfr # 39E969
Zoro # G5054427
product price: $6.35
/ea
$6.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Dispenser Roll Holder
- For Use With 39E968
- Width 19"
- Height 13"
- Depth 15.125"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tough Guy
- MFR # 39E969
- Zoro # G5054427
- UPC # 190735702604
- Country of Origin United States
- Category Paper Towel Dispensers
Dimensions
Width | 19" |
Height | 13" |
Depth | 15.125" |
Details
Item | Dispenser Roll Holder |
Type | Dispenser Roll Holder |
For Use With | 39E968 |
Description
Dispenser Roll Holder, For Use With 39E968
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIMBERLY-CLARK PROFESSIONAL Kleenex C-Fold Paper Towels, 1 Ply, 150 Sheets, 16 PK (1500)
- SIMPLEHUMAN 32 oz. Sensor Pump Max for Liquid Soap and Hand Sanitizer, Brushed Stainless Steel (ST1500)
- SPARTAN CHEMICAL 16oz. Aerosol Can Lemon Scent Stainless Steel Cleaner - Polish (631000)
- TOTER 32 gal Trash Can, Greenstone (ANA32)
- TOUGH GUY Automatic Paper Towel Dispenser Key (39E966)
- SAN JAMAR Countertop Towel, Black (T1720TBK)
- SIMPLEHUMAN Wall Mount Paper Towel Holder, Stainless Steel (KT1024)
- GOODCOOK Paper Towel Holder (21984)
- GEORGIA-PACIFIC 3-3/32"H x 13-1/4"W, Towel Dispenser, Chrome (52720)
- BOBRICK Multifold Paper Towel Dispenser, SS (B-262)
- KIMBERLY-CLARK PROFESSIONAL Paper Towel Dispenser, (1) Roll w/Stub (34346)
- Tough Guy Paper Towel Dispensers