Shop All Hand Soap & Lotion Dispensers
Tough Guy
Dispenser, Push-Style, 1200mL, White
Mfr # 32UT19
Zoro # G9053983
product price: $23.89
/ea
$23.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Operation Mode Manual
- Refill Size 1,200 mL
- Hygiene Form Foam
- Material Plastic
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tough Guy
- MFR # 32UT19
- Zoro # G9053983
- UPC # 190735700297
- Country of Origin China
- Category Hand Soap & Lotion Dispensers
Dimensions
Refill Size | 1,200 mL |
Size | 1200mL |
Height | 10 1/2 in |
Width | 6 in |
Depth | 4 in |
Overall Height | 10 1/2 in |
Overall Width | 6 in |
Overall Depth | 4 in |
Description
Hand Sanitizer Dispenser, Color Gray, Mount Type Wall, Product Type Hand Sanitizer Dispenser, Material Plastic, Series Tough Guy, Finish Smooth, Compatible Manufacturer Part Number 5192-03-B5PCB, Refill Size 1,200 mL, Operation Mode Manual, Overall Depth 4 in, Overall Height 10 1/2 in, Overall Width 6 in, Form Foam, Standards ADA Compliant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Buffing Pad, 20 In x 14 In, Red, PK10 (5100-20x14)
- STEARNS PACKAGING Stearns Flowtron Enzyme Drain Treatment - 1 oz Packs, 72 Packs/Case - 2508626 (2508626)
- ROSMAR Sanidry Disinfectant Wipes - Each (COV012057)
- HOOVER Sleeve Filter, Dry, Cartridge Filter (440010353)
- TOUGH GUY Soap, Conditioner, Body Wash Dispenser (1DYD7)
- TOUGH GUY Soap/Lotion Dispenser, 46 oz, White (11C812)
- TOUGH GUY Soap, Conditioner Dispenser White Wall (1DYE1)
- TOUGH GUY Foam Soap Dispensr, Push-Style, 2000mL, White/Gray (40ZJ78)
- TOUGH GUY Replacement Bottle, Use with 11C808 (11C809)
- TOUGH GUY Soap and Lotion Dispenser, 47 oz, Silver (6DMY0)
- BOBRICK Bobrick ConturaSeries Surface Mounted Soap Dispenser B4112 (B-4112)
- Tough Guy Hand Soap & Lotion Dispensers