Shop All Brushes
Tough Guy
Dip And Wash Brush, 5 in L Handle, Black/Blue, Foam, 8 1/2 in L Overall
Mfr # 2ZPC8
Zoro # G2697265
product price: $11.69
/ea
$11.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Type Wash Brush
- Bristle Color Black/Blue
- Handle Length 5 in
- Handle Color Black
- Bristle Material Polypropylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Handle Length | 5 in |
Bristle Length | 2 in |
Overall Length | 8 1/2 in |
Brush Head Width | 3 in |
Brush Head Length | 3 1/2 in |
Details
Brush Type | Wash Brush |
Bristle Color | Black/Blue |
Handle Color | Black |
Bristle Material | Polypropylene |
Handle Material | Foam |
Item | Dip And Wash Brush |
Features | 8-1/2 in Overall Length |
Head Shape | Rectangular |
Color Coded | No |
Handle Shape | Straight |
Compatible Surface Material | Aluminum, Glass, Metal |
Bristle Stiffness | Soft |
Description
Dip And Wash Brush, Brush Type Handheld Brush, Bristle Material Polypropylene, Bristle Stiffness Soft, Bristle Length 2 in, Brush Head Length 3 1/2 in, Brush Head Width 3 in, Handle Connection Type Not Applicable, Handle Length 5 in, Handle Material Foam, Overall Length 8 1/2 in, Color Coded No, Bristle Color Blue, Compatible Surface Material Aluminum, Glass, Metal, Compatible with Grainger Part Number Not Applicable, Compatible with Manufacturer Model Number Not Applicable, Handle Color Black
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SANI PROFESSIONAL Hands Instant Sanitizing Wipes, 7 1/2 x 5, 300/Canister (P92084)
- KLEENEX Tissue, , Facial (KCC21400)
- GLAD 30 gal Trash Bags, 30 in x 33 in, Super Heavy-Duty, 1.05 Mil, Black, 28 PK (78966BX)
- UNGER 9.1 in W Toilet Brush, 22 1/2 in L Handle, 3 1/2 in L Brush, Red, Plastic, 26 in L Overall (BBCOR)
- TOUGH GUY 8" Blue Drain Tube and Pipe Hook Brush (2KU13)
- TOUGH GUY 2 1/2 in W Standard Window Wash Brush, Soft, Not Applicable L Handle, 8 in L Brush, Gray, Plastic (1VAE7)
- TOUGH GUY 1 in W Bench Brush, Soft, 5 1/4 in L Handle, 6 3/4 in L Brush, Red, Plastic, 12 in L Overall (48LZ28)
- TOUGH GUY Scratch Brush, 13 1/2 in L Handle, 6 1/4 in L Brush, Black, Wood, 13 3/4 in L Overall (1VAF8)
- TOUGH GUY 4 1/2 in W Utility Brush, Stiff, 13 in L Handle, 4 1/2 in L Brush, Brown, Plastic, 20 in L Overall (1VAE5)
- TOUGH GUY Pipe Brush, 13 in L Handle, 5 in L Brush, White, Polypropylene, 18 in L Overall (2RVF1)
- LISLE Parts Cleaning Brush, 14000 (14000)
- Tough Guy Brushes