Shop All Brushes
Tough Guy
Detail Brush, Blue/Red, Medium, PP, 9" L
Mfr # 814LZ6
Zoro # G011935077
$1.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Type Scrub Brush
- Bristle Firmness Medium
- Bristle Color Blue/Red
- Brush Length 3 1/8 in
- Handle Length 5 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Brush Length | 3 1/8 in |
Handle Length | 5 7/8 in |
Bristle Length | 3/4 in |
Head Width | 3/4 in |
Overall Length | 9 in |
Head Length | 3 1/2 in |
Description
Detail Brush, Bristle Firmness Medium, Handle Style Angled, Bristle Material Polypropylene, Handle Material Polypropylene, TPR, Brush Length 3 1/8 in, Handle Length 5 7/8 in, Head Width 3/4 in, Bristle Color Blue/Red, Overall Length 9 in, Chemical Resistant No, Bristle Length 3/4 in, Brush Type Scrub Brush, Features Not Applicable, Handle Color Blue/Gray, Head Material Plastic, Head Length 3 1/2 in, Sweep Face 1/2 in, Minimum Temperature 5 Degrees C, Grip Material Plastic, Head Shape Wedge
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SURFACE SHIELDS Carpet Protection, 36 In W x 200 Ft L, 2.5 mil Thick Film, Clear, Adhesive Backed (CS36200)
- PURELL 1500 ml Foam Hand Soap Cartridge (8561-04)
- CHIX Towels & Wipes, White, Cloth, 100 Wipes, 12" x 17", Unscented, 1200 PK (CHI 0930)
- TOUGH GUY 3 in W Scrub Brush, Stiff, 8 in L Handle, 8 in L Brush, Cream, Wood, 8 in L Overall (1VAD7)
- TOUGH GUY Tank Brush, Poly, Replacement Brush Head (48LZ53)
- TOUGH GUY Boiler Brush, 26 in L Handle, 4 in L Brush, Twisted Wire, 30 in L Overall (2XTD3)
- TOUGH GUY Scratch Brush, 8 in L Handle, 2 in L Brush, Gray, Wood, 7 7/8 in L Overall, 5 PK (1VAG1)
- TOUGH GUY 1 1/8 in W Scratch Brush, 7 1/2 in L Handle, 5 3/4 in L Brush, Brass, Wood, 13 1/4 in L Overall (400H62)
- TOUGH GUY Pipe Brush, 13 in L Handle, 5 in L Brush, Brown, Polypropylene, 18 in L Overall (2VHD5)
- TOUGH GUY Pipe Brush, 13 in L Handle, 5 in L Brush, Red, Polypropylene, 18 in L Overall (2VGZ5)
- LIBMAN COMMERCIAL Hand And Nail Brush, 6PK (14)
- Tough Guy Brushes