Shop All Brushes
Tough Guy
Detail Brush, Blue, Medium, PET, 9" L
Mfr # 814LZ5
Zoro # G111935021
$1.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Type Scrub Brush
- Bristle Firmness Medium
- Bristle Color Blue
- Brush Length 2 1/2 in
- Handle Length 2 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Brush Length | 2 1/2 in |
Handle Length | 2 1/2 in |
Bristle Length | 3/4 in |
Overall Length | 9 in |
Head Length | 3 1/8 in |
Head Width | 5/8 in |
Description
Detail Brush, Bristle Firmness Medium, Handle Style Angled, Bristle Material PET, Handle Material Polypropylene, Brush Length 2 1/2 in, Handle Length 2 1/2 in, Head Width 5/8 in, Bristle Color Blue, Overall Length 9 in, Chemical Resistant No, Bristle Length 3/4 in, Brush Type Scrub Brush, Features Not Applicable, Handle Color Blue, Head Material Plastic, Head Length 3 1/8 in, Sweep Face 1/2 in, Minimum Temperature 5 Degrees C, Grip Material Plastic, Grip Style Non-Slip, Antimicrobial No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH GUY 3 in W Spoke Brush, 5 in L Handle, 11 in L Brush, White, Rubber Wood, 17 in L Overall (1VAH1)
- PROTOCHEM LABORATORIES Ammoniated Glass Cleaner Concentrate, 30 gal., Drum (PC-14-30)
- PARTNERS BRAND Trash Bags, 40 in x 46 in, Clear, 250 PK (LBF4046MC)
- FRESH PRODUCTS Bio Conqueror 105 Enzymatic Concentrate, Cucumber Melon, 1 gal, PK4 (1-BWB-CM-F)
- TOUGH GUY Pipe Brush, 31 in L Handle, 5 in L Brush, Brown, Polypropylene, 36 in L Overall (2VGV8)
- TOUGH GUY Pipe Brush, 31 in L Handle, 5 in L Brush, Red, Polypropylene, 36 in L Overall (2VGR8)
- TOUGH GUY 1 in W Bench Brush, Soft, 5 1/4 in L Handle, 6 3/4 in L Brush, Yellow, Plastic, 12 in L Overall (48LY92)
- TOUGH GUY 8" White Drain Tube and Pipe Hook Brush (2KE99)
- TOUGH GUY 1 3/10 in W Hand and Nail Brush, Medium, 4 7/10 in L Handle, 4 7/10 in L Brush, Yellow, Wood (1VAE1)
- TOUGH GUY Radiator Brush, 4 1/2 in L Handle, 7 in L Brush, Wood, 27 in L Overall (2FCD6)
- WEILER Vortec Pro Scratch Brush w/Scraper, .012 Carbon Steel Fill, 4 x 11 (25211)
- Tough Guy Brushes