Shop All Air Fresheners & Odor Eliminators
Tough Guy
Deodorizer, Size 70g, PK40
Mfr # 18E904
Zoro # G4435803
product price: $73.65
/pk 40, $1.84/ea
$73.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fragrance Fresh
- Color Blue
- Recommended Dilution Ready to Use
- Cleaner Form Powder
- Cleaner Container Size 70 g
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tough Guy
- MFR # 18E904
- Zoro # G4435803
- UPC # 190735686775
- Country of Origin United States
- Category Air Fresheners & Odor Eliminators
Dimensions
Cleaner Container Size | 70 g |
Size | 70g |
Container Size | 70 g |
Details
Fragrance | Fresh |
Color | Blue |
Recommended Dilution | Ready to Use |
Cleaner Form | Powder |
Cleaner Container Type | Packet |
Cleaner Chemical Product Grouping | Portable Toilet Odor Eliminators |
Item | Portable Toilet Deodorizer |
Item - Surface and Air Deodorants | Portable Toilet Deodorizer |
Degreaser Container Type | Packet |
RTU Yield per Container | 40 gal. |
Primary Chemical | None |
Container Type | Packet |
Surfaces for Use On | Air, Hard Nonporous Surfaces |
NSF Rating | Not Rated |
Air Freshener Form | Powder |
Description
Portable Toilet Deodorizer, Portable Toilet Odor Eliminators, Fragrance Fresh, Container Type Packet, Container Size 70 g, Recommended Dilution Ready to Use, Air Freshener Form Powder, Blue, Air, Hard Nonporous Surfaces, None, Ready to Use/Concentrated Ready to Use, NSF Rating Not Rated, Package Quantity 40
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIKAN 2 3/4 in W Scrub Brush, Stiff, 11 51/64 in L Handle, 4 1/2 in L Brush, Black, Plastic (41869)
- CLOROX Pine-Sol All-Purpose Cleaner 144 oz. Orange Energy, 3PK (41772)
- ORECK COMMERCIAL Orbiter Pad Drive Holder, 12" dia, Black (53178-51-0327)
- ODOBAN OdoBan Professional Urinal Screen W/ Non-Para Deodorizer Block, Citrus Scent (12/Ctn) (959062-12)
- TOUGH GUY Deodorizer, Bubblegum, Size 1 gal. (18E897)
- TOUGH GUY Deodorizer, Bubblegum, Size 55 gal. (18E887)
- TOUGH GUY Odor Absorber Gel Sponge, PK12 (1YRP8)
- TOUGH GUY Air Freshener, Vanilla, 10 oz. (2DBZ5)
- TOUGH GUY Deodorizer, Size 1 gal., Bubblegum (18E885)
- TOUGH GUY Air Freshener, Spiced Apple, PK6 (220321)
- BIG D Big D Fully Programmable Metered Aerosol Dispenser - Biege - (767)
- Tough Guy Air Fresheners & Odor Eliminators