Shop All Air Fresheners & Odor Eliminators
Tough Guy
Deodorizer, Size 55 gal., Bubblegum
Mfr # 18E899
Zoro # G5986556
product price: $3,971.99
/ea
Free Shipping & Returns
$3,971.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fragrance Bubblegum
- Color Blue
- Recommended Dilution 0.5 to 1 oz per 5 gal
- Cleaner Form Liquid
- Cleaner Container Size 55 gal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tough Guy
- MFR # 18E899
- Zoro # G5986556
- UPC # 190735686744
- Country of Origin United States
- Category Air Fresheners & Odor Eliminators
Dimensions
Cleaner Container Size | 55 gal |
Size | 55 gal. |
Degreaser Container Size | 55 gal. |
Container Size | 55 gal |
Details
Fragrance | Bubblegum |
Color | Blue |
Recommended Dilution | 0.5 to 1 oz per 5 gal |
Cleaner Form | Liquid |
Cleaner Container Type | Drum |
Cleaner Chemical Product Grouping | Portable Toilet Odor Eliminators |
Item | Portable Toilet Deodorizer |
Container Type | Drum |
RTU Yield per Container | 3520 to 7040 gal. |
Degreaser Container Type | Drum |
Primary Chemical | None |
Item - Surface and Air Deodorants | Portable Toilet Deodorizer |
Features | Fragrance and Actives, Increased Color, Non-Formaldehyde Based, Super Concentrate Formula |
NSF Rating | Not Rated |
Air Freshener Form | Liquid |
Surfaces for Use On | Hard Nonporous Surfaces |
Biodegradable | Yes |
VOC Content | 50% |
Description
Portable Toilet Deodorizer, Portable Toilet Odor Eliminators, Fragrance Bubblegum, Container Type Drum, Container Size 55 gal, Recommended Dilution 0.5 to 1 oz per 5 gal, Air Freshener Form Liquid, Blue, Hard Nonporous Surfaces, None, Ready to Use/Concentrated Concentrated, Biodegradable Yes, Features Fragrance and Actives, Increased Color, Non-Formaldehyde Based, Super Concentrate Formula, NSF Rating Not Rated, VOC Content 50 Percent
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID COMMERCIAL Brute Round Twist On/Off Dolly, 250 lb Capacity, 18dia x 6.63h, Black (FG264000BLA)
- CONDOR Sorbents, 26 gal, 15 in x 19 in, Universal, Gray, Polypropylene (436M72)
- WYPALL Jumbo Roll Dispenser, 16.8 x 8.8 x 10.8, Black (80579)
- WYK Sorbents, Universal, 15 PK (600)
- TOUGH GUY Liquid Deodorizer, Size 1 qt., Citrus (2CYE6)
- TOUGH GUY Deodorizer, Size 35g, Mulberry, PK50 (18E902)
- TOUGH GUY Air Freshener, Size 1 gal., Cherry (18E909)
- TOUGH GUY Deodorizer, Mulberry, Size 1 gal. (18E893)
- TOUGH GUY Deodorizer, 5 oz, Bag, PK4 (54YN13)
- TOUGH GUY Toilet Deodorizer, Jug, 6 Gal, Ready To Use Liquid, Mulberry Fragrance (18E882)
- MICROBAN 24 Microban Fresh Scent Sanitizer and Deodorizer 15 oz (48665)
- Tough Guy Air Fresheners & Odor Eliminators