Shop All Air Fresheners & Odor Eliminators
Tough Guy
Deodorizer, Size 275 gal., Bubblegum
Mfr # 18E888
Zoro # G9947402
product price: $5,468.99
/ea
Free Shipping & Returns
$5,468.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Recommended Dilution 2 to 4 oz per 5 gal
- Cleaner Form Liquid
- Cleaner Container Size 275 gal
- Cleaner Container Type Palletized Tank
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tough Guy
- MFR # 18E888
- Zoro # G9947402
- UPC # 190735686638
- Country of Origin United States
- Category Air Fresheners & Odor Eliminators
Dimensions
Cleaner Container Size | 275 gal |
Degreaser Container Size | 275 gal. |
Size | 275 gal. |
Container Size | 275 gal |
Details
Fragrance | Bubblegum |
Color | Blue |
Recommended Dilution | 2 to 4 oz per 5 gal |
Cleaner Form | Liquid |
Cleaner Container Type | Palletized Tank |
Cleaner Chemical Product Grouping | Portable Toilet Odor Eliminators |
Primary Chemical | None |
Container Type | Palletized Tank |
Item - Surface and Air Deodorants | Portable Toilet Deodorizer |
RTU Yield per Container | 7040 to 117,434 gal. |
Item | Portable Toilet Deodorizer |
Features | Powerful and Economical, Strongest RTU Available |
Biodegradable | Yes |
VOC Content | 50% |
NSF Rating | Not Rated |
Surfaces for Use On | Hard Nonporous Surfaces |
Air Freshener Form | Liquid |
Description
Portable Toilet Deodorizer, Portable Toilet Odor Eliminators, Fragrance Bubblegum, Container Type Palletized Tank, Container Size 275 gal, Recommended Dilution 2 to 4 oz per 5 gal, Air Freshener Form Liquid, Blue, Hard Nonporous Surfaces, None, Ready to Use/Concentrated Ready to Use, Biodegradable Yes, Features Powerful and Economical, Strongest RTU Available, NSF Rating Not Rated, VOC Content 50 Percent
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTCH-BRITE Cleaning Pd, 5-1/2"L, Blu, PK6 (903)
- SIMPLE GREEN 2.5 gal Jug Industrial Cleaner and Degreaser, Concentrated Liquid, Sassafras (2710000213225)
- COLORCORE ColorCore Medium Bench Brush, Green (451112)
- RUBBERMAID COMMERCIAL Air Freshener Refill, Orchard Fields, PK12 (FG4012561)
- TOUGH GUY Air Freshener, Bahama Breeze(R), 10 oz. (2DBZ3)
- TOUGH GUY Deodorizer, Bubblegum, Size 6 gal. (18E898)
- TOUGH GUY Odor Absorber Gel Sponge, PK12 (1YRP8)
- TOUGH GUY Air Freshener, Morning Orchard(R), 10 oz. (2DBZ1)
- TOUGH GUY Deodorizer, Size 55 gal., Mulberry (18E883)
- TOUGH GUY Air Freshener, Size 32 oz., Cherry (18E908)
- FRESH PRODUCTS Conqueror 103 Odor Counteractant Concentrate, Mango, 1 gal Bottle, PK4 (1-WB-MG-F)
- Tough Guy Air Fresheners & Odor Eliminators