Shop All Air Fresheners & Odor Eliminators
Tough Guy
Deodorizer, Mulberry, Size 55 gal.
Mfr # 18E895
Zoro # G6010365
product price: $3,971.99
/ea
Free Shipping & Returns
$3,971.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Recommended Dilution 0.5 to 1 oz per 5 gal
- Cleaner Form Liquid
- Cleaner Container Size 55 gal
- Cleaner Container Type Drum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tough Guy
- MFR # 18E895
- Zoro # G6010365
- UPC # 190735686706
- Country of Origin United States
- Category Air Fresheners & Odor Eliminators
Dimensions
Cleaner Container Size | 55 gal |
Size | 55 gal. |
Degreaser Container Size | 55 gal. |
Container Size | 55 gal |
Details
Fragrance | Mulberry |
Color | Blue |
Recommended Dilution | 0.5 to 1 oz per 5 gal |
Cleaner Form | Liquid |
Cleaner Container Type | Drum |
Cleaner Chemical Product Grouping | Portable Toilet Odor Eliminators |
Primary Chemical | None |
Item | Portable Toilet Deodorizer |
Item - Surface and Air Deodorants | Portable Toilet Deodorizer |
RTU Yield per Container | 3520 to 7040 gal. |
Degreaser Container Type | Drum |
Container Type | Drum |
Features | Powerful and Economical, Strongest RTU Available |
NSF Rating | Not Rated |
Surfaces for Use On | Hard Nonporous Surfaces |
Air Freshener Form | Liquid |
Biodegradable | Yes |
VOC Content | 50% |
Description
Portable Toilet Deodorizer, Portable Toilet Odor Eliminators, Fragrance Mulberry, Container Type Drum, Container Size 55 gal, Recommended Dilution 0.5 to 1 oz per 5 gal, Air Freshener Form Liquid, Blue, Hard Nonporous Surfaces, None, Ready to Use/Concentrated Concentrated, Biodegradable Yes, Features Powerful and Economical, Strongest RTU Available, NSF Rating Not Rated, VOC Content 50 Percent
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPILLTECH Sorbents, 44 gal, 30 in x 150 ft, Universal, Gray, Polypropylene (GR-H)
- AJAX Bathroom Cleaner, Canister, PK24 (114278)
- SCRUBBING BUBBLES Flushbl Wipe Citrus 36Ct (00621)
- NOBLES/TENNANT VAC MOTOR - TD 120V 3STG 5.7 - AMETEK 116565-13 (130416)
- TOUGH GUY Air Freshener, Size 1 gal., Cherry (18E909)
- TOUGH GUY Odor Absorber Gel Sponge, PK12 (1YRP8)
- TOUGH GUY Air Freshener, Size 32 oz., Mulberry (18E912)
- TOUGH GUY Air Freshener, Bahama Breeze(R), 10 oz. (2DBZ3)
- TOUGH GUY Deodorizer, Bubblegum, Size 1 gal. (18E897)
- TOUGH GUY Air Freshener, Size 32 oz., Bubblegum (18E916)
- DAMPRID Moisture Absorber Refill No Scent 42 oz (FG30FFESB)
- Tough Guy Air Fresheners & Odor Eliminators