Shop All Pre-Measured Chemicals
Tough Guy
Deodorizer, Liquid, 0.5 gal, Bottle
Mfr # 55JF71
Zoro # G3670853
product price: $81.69
/ea
Free Shipping & Returns
$81.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cleaner Chemical Product Grouping Air Freshener Refills
- Recommended Dilution 1:64
- Cleaner Container Size 0.5 gal
- VOC Content 0.58%
- Primary Chemical None
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tough Guy
- MFR # 55JF71
- Zoro # G3670853
- Country of Origin United States
- Category Pre-Measured Chemicals
Dimensions
Cleaner Container Size | 0.5 gal |
Container Size | 0.5 gal |
Details
Cleaner Chemical Product Grouping | Air Freshener Refills |
Recommended Dilution | 1:64 |
VOC Content | 0.58% |
Primary Chemical | None |
Item | Deodorizer |
Fragrance | Lavender |
Cleaner Container Type | Bottle |
Item - Portion Control System Chemicals | Deodorizer |
Chemical No. | 2L |
Container Type | Bottle |
pH | 7.0 to 8.0 |
Cleaner Form | Liquid |
Chemical Label Number | 2L |
Surfaces for Use On | Carpet, Fabric |
Product Label | Deodorizer |
Product Grouping | Deodorizers |
EPA Registered | No |
pH Value | Neutral |
Properties | Nonflammable |
pH Level | 9 |
Description
Deodorizer, Chemical Series Tough Guy(R), Cleaner Form Liquid, Container Size 0.5 gal, Container Type Bottle, pH Level 9, pH Value Neutral, Primary Chemical None, Recommended Dilution 1:64, Concentrated, EPA Registered No, Properties Nonflammable, VOC Content 1 Percent, Fragrance Lavender, Standards TSCA, Surfaces for Use On Carpet, Fabric
Restrictions
- This item has been restricted from sale in the following states: ME
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WORLD ENTERPRISES Squirt Bottle 16 oz (60151)
- DIVERSEY Cleaners & Detergents, 1 gal. Bottle, Mint, Blue, 4 PK (4332)
- RUBBERMAID COMMERCIAL 18 gal Rectangular Trash Can, Red, 19 3/4 in Dia, Step-On, HDPE (FG614500RED)
- RENOWN 13 in. Black Stripping Floor Pad (REN02011)
- TOUGH GUY Glass Cleaner, 1.9L Bottle (55JF66)
- TOUGH GUY All Purpose Cleaner, 0.5 gal. Bottle (55JF67)
- TOUGH GUY Cleaner and Disinfectant, 0.5 gal. Bottle (55JF72)
- TOUGH GUY Bathroom Cleaner, Liquid, 0.5 gal, Bottle (55JF70)
- TOUGH GUY Glass Cleaner, 1 qt. Portion Measuring Bottle (36XX44)
- 3M Food Service Degreaser, 0.5 gal. Jug (7A)
- DIVERSEY Bathroom Cleaner, 1.5L Hose End Connection Bottle, 2 PK (93145310)
- Tough Guy Pre-Measured Chemicals