Shop All Air Fresheners & Odor Eliminators
Tough Guy
Deodorizer, Cherry, Size 6 gal.
Mfr # 18E890
Zoro # G4435785
product price: $482.99
/ea
Free Shipping & Returns
$482.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Recommended Dilution 0.5 to 1 oz per 5 gal
- Cleaner Form Liquid
- Cleaner Container Type Jug
- Cleaner Chemical Product Grouping Portable Toilet Odor Eliminators
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tough Guy
- MFR # 18E890
- Zoro # G4435785
- UPC # 190735686652
- Country of Origin United States
- Category Air Fresheners & Odor Eliminators
Dimensions
Cleaner Container Size | 6 gal |
Degreaser Container Size | 6 gal. |
Size | 6 gal. |
Container Size | 6 gal |
Details
Fragrance | Cherry |
Color | Blue |
Recommended Dilution | 0.5 to 1 oz per 5 gal |
Cleaner Form | Liquid |
Cleaner Container Type | Jug |
Cleaner Chemical Product Grouping | Portable Toilet Odor Eliminators |
Degreaser Container Type | Jug |
Item | Portable Toilet Deodorizer |
Primary Chemical | None |
Container Type | Jug |
RTU Yield per Container | 384 to 768 gal. |
Item - Surface and Air Deodorants | Portable Toilet Deodorizer |
Features | Powerful and Economical, Strongest RTU Available |
NSF Rating | Not Rated |
Surfaces for Use On | Hard Nonporous Surfaces |
Biodegradable | Yes |
Air Freshener Form | Liquid |
VOC Content | 50% |
Description
Portable Toilet Deodorizer, Portable Toilet Odor Eliminators, Fragrance Cherry, Container Type Jug, Container Size 6 gal, Recommended Dilution 0.5 to 1 oz per 5 gal, Air Freshener Form Liquid, Blue, Hard Nonporous Surfaces, None, Ready to Use/Concentrated Concentrated, Biodegradable Yes, Features Powerful and Economical, Strongest RTU Available, NSF Rating Not Rated, VOC Content 50 Percent
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WINSOL Super Slip Wetting Agent Quart (6349)
- PUFFS 2 Ply Facial Tissue, 180 Sheets (87611CT)
- NOBLES Scrub Brush, 17 in., Poly, 0.028 in. dia. (1213035)
- RUBBERMAID COMMERCIAL Side Press Combo Wavebreak, 44Qt, 17"x24"x38", YW (RCP618688YEL)
- TOUGH GUY Deodorizer, Mulberry, Size 1 gal. (18E893)
- TOUGH GUY Deodorizer, Bubblegum, Size 1 gal. (18E897)
- TOUGH GUY Deodorizer, Size 35g, Mulberry, PK50 (18E902)
- TOUGH GUY Toilet Deodorizer, Jug, 6 Gal, Ready To Use Liquid, Bubblegum Fragrance (18E886)
- TOUGH GUY Air Freshener, Size 1 gal., Mulberry (18E913)
- TOUGH GUY Deodorizer, Size 1 gal., Bubblegum (18E885)
- SPARTAN CHEMICAL Airlift Smoke & Odor Eliminator 1 Quart Air Neutralizer (308603)
- Tough Guy Air Fresheners & Odor Eliminators