Shop All Air Fresheners & Odor Eliminators
Tough Guy
Deodorizer, Cherry, Size 275 gal.
Mfr # 18E892
Zoro # G9947393
product price: $17,555.99
/ea
Free Shipping & Returns
$17,555.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Blue
- Recommended Dilution 0.5 to 1 oz per 5 gal
- Cleaner Form Liquid
- Cleaner Container Size 275 gal
- Cleaner Container Type Palletized Tank
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tough Guy
- MFR # 18E892
- Zoro # G9947393
- UPC # 190735686676
- Country of Origin United States
- Category Air Fresheners & Odor Eliminators
Dimensions
Cleaner Container Size | 275 gal |
Size | 275 gal. |
Degreaser Container Size | 275 gal. |
Container Size | 275 gal |
Details
Fragrance | Cherry |
Color | Blue |
Recommended Dilution | 0.5 to 1 oz per 5 gal |
Cleaner Form | Liquid |
Cleaner Container Type | Palletized Tank |
Cleaner Chemical Product Grouping | Portable Toilet Odor Eliminators |
Primary Chemical | None |
RTU Yield per Container | 17600 to 35200 gal. |
Item - Surface and Air Deodorants | Portable Toilet Deodorizer |
Container Type | Palletized Tank |
Item | Portable Toilet Deodorizer |
Features | Powerful and Economical, Strongest RTU Available |
Surfaces for Use On | Hard Nonporous Surfaces |
NSF Rating | Not Rated |
VOC Content | 50% |
Air Freshener Form | Liquid |
Biodegradable | Yes |
Description
Portable Toilet Deodorizer, Portable Toilet Odor Eliminators, Fragrance Cherry, Container Type Palletized Tank, Container Size 275 gal, Recommended Dilution 0.5 to 1 oz per 5 gal, Air Freshener Form Liquid, Blue, Hard Nonporous Surfaces, None, Ready to Use/Concentrated Concentrated, Biodegradable Yes, Features Powerful and Economical, Strongest RTU Available, NSF Rating Not Rated, VOC Content 50 Percent
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARLISLE FOODSERVICE Lobby Pan and Broom Combo, Black, 36 in (36141503)
- CARLISLE FOODSERVICE Prof Dbl-Blade Rubber Squeegee, 12", PK6 (4102700)
- GEORGIA-PACIFIC Countertop Towel Disp, 11-2/5"x4-2/5"x7-3/4", 6BXPK, SKE (GPC56640CT)
- MALISH Scrubbing Rotary Brush 12", Plastic Block Polypropylene (782712NP)
- TOUGH GUY Odor Absorber Gel Sponge, PK12 (1YRP8)
- TOUGH GUY Deodorizer, Size 1 gal., Bubblegum (18E885)
- TOUGH GUY Deodorizer, Mulberry, Size 1 gal. (18E893)
- TOUGH GUY Deodorizer, 5 oz, Bag, PK4 (54YN13)
- TOUGH GUY Air Freshener, Spiced Apple, PK6 (220321)
- TOUGH GUY Toilet Deodorizer, Jug, 6 Gal, Ready To Use Liquid, Mulberry Fragrance (18E882)
- ARMOR ALL Air Freshener, Midnight Air Fragrance, Type: Fogger (18956)
- Tough Guy Air Fresheners & Odor Eliminators