Shop All Air Fresheners & Odor Eliminators
Tough Guy
Deodorizer, Bubblegum, Size 6 gal.
Mfr # 18E898
Zoro # G4461773
product price: $515.99
/ea
Free Shipping & Returns
$515.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fragrance Bubblegum
- Color Blue
- Recommended Dilution 0.5 to 1 oz per 5 gal
- Cleaner Form Liquid
- Cleaner Container Size 6 gal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tough Guy
- MFR # 18E898
- Zoro # G4461773
- UPC # 190735686737
- Country of Origin United States
- Category Air Fresheners & Odor Eliminators
Dimensions
Cleaner Container Size | 6 gal |
Size | 6 gal. |
Degreaser Container Size | 6 gal. |
Container Size | 6 gal |
Details
Fragrance | Bubblegum |
Color | Blue |
Recommended Dilution | 0.5 to 1 oz per 5 gal |
Cleaner Form | Liquid |
Cleaner Container Type | Jug |
Cleaner Chemical Product Grouping | Portable Toilet Odor Eliminators |
Primary Chemical | None |
Container Type | Jug |
Degreaser Container Type | Jug |
Item - Surface and Air Deodorants | Portable Toilet Deodorizer |
Item | Portable Toilet Deodorizer |
RTU Yield per Container | 384 to 768 gal. |
Features | Fragrance and Actives, Increased Color, Non-Formaldehyde Based, Super Concentrate Formula |
Air Freshener Form | Liquid |
NSF Rating | Not Rated |
Surfaces for Use On | Hard Nonporous Surfaces |
VOC Content | 50% |
Biodegradable | Yes |
Description
Portable Toilet Deodorizer, Portable Toilet Odor Eliminators, Fragrance Bubblegum, Container Type Jug, Container Size 6 gal, Recommended Dilution 0.5 to 1 oz per 5 gal, Air Freshener Form Liquid, Blue, Hard Nonporous Surfaces, None, Ready to Use/Concentrated Concentrated, Biodegradable Yes, Features Fragrance and Actives, Increased Color, Non-Formaldehyde Based, Super Concentrate Formula, NSF Rating Not Rated, VOC Content 50 Percent
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL Automatic Hand Sanitizer/Liquid Soap Dispenser, 1000 ml Capacity, 5inL x 4-3/4inW x 10-5/8inH (695801)
- TOTAL SOLUTIONS Surface Sanitizing Wipes, 100 Count, PK6 (15665003)
- MARCAL PRO Sheets Paper Towels, 70 Sheets, White, 15 PK (MRC610)
- VINTIQUEWISE Rectangle Foldable Bamboo Laundry Hamper with Lid and Handles for Easy Carrying (QI004430-B_SQ)
- TOUGH GUY Air Freshener, Size 1 gal., Cherry (18E909)
- TOUGH GUY Deodorizer, Size 35g, Mulberry, PK50 (18E902)
- TOUGH GUY Air Freshener, Size 1 gal., Mulberry (18E913)
- TOUGH GUY Deodorizer, Mulberry, Size 1 gal. (18E893)
- TOUGH GUY Air Freshener, Size 55 gal., Mulberry (18E915)
- TOUGH GUY Air Freshener, Size 32 oz., Mulberry (18E912)
- NATURES ODOR ABSORBER 0.5LB 1PK (101-1)
- Tough Guy Air Fresheners & Odor Eliminators