Shop All Air Fresheners & Odor Eliminators
Tough Guy
Deodorizer, Bubblegum, Size 55 gal.
Mfr # 18E887
Zoro # G5906004
product price: $1,339.99
/ea
Free Shipping & Returns
$1,339.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Recommended Dilution 2 to 4 oz per 5 gal
- Cleaner Form Liquid
- Cleaner Container Size 55 gal
- Cleaner Container Type Drum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tough Guy
- MFR # 18E887
- Zoro # G5906004
- UPC # 190735686621
- Country of Origin United States
- Category Air Fresheners & Odor Eliminators
Dimensions
Cleaner Container Size | 55 gal |
Size | 55 gal. |
Degreaser Container Size | 55 gal. |
Container Size | 55 gal |
Details
Fragrance | Bubblegum |
Color | Blue |
Recommended Dilution | 2 to 4 oz per 5 gal |
Cleaner Form | Liquid |
Cleaner Container Type | Drum |
Cleaner Chemical Product Grouping | Portable Toilet Odor Eliminators |
Degreaser Container Type | Drum |
Item | Portable Toilet Deodorizer |
Container Type | Drum |
Primary Chemical | None |
Item - Surface and Air Deodorants | Portable Toilet Deodorizer |
RTU Yield per Container | 1408 to 2347 gal. |
Features | Powerful and Economical, Strongest RTU Available |
Surfaces for Use On | Hard Nonporous Surfaces |
NSF Rating | Not Rated |
VOC Content | 50% |
Biodegradable | Yes |
Air Freshener Form | Liquid |
Description
Portable Toilet Deodorizer, Portable Toilet Odor Eliminators, Fragrance Bubblegum, Container Type Drum, Container Size 55 gal, Recommended Dilution 2 to 4 oz per 5 gal, Air Freshener Form Liquid, Blue, Hard Nonporous Surfaces, None, Ready to Use/Concentrated Ready to Use, Biodegradable Yes, Features Powerful and Economical, Strongest RTU Available, NSF Rating Not Rated, VOC Content 50 Percent
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID COMMERCIAL Microfiber Pad, f/HYGEN 18" Frame, 19"x7-3/4", BE/WE, PK 150 (RCP2134282)
- SPARTA 2.5 in W Hand Scrub Brush, Brown, Polypropylene (40521EC01)
- GOLDEN STAR Wet Mop, X-Large, Gray, 1-1/4" Head, PK3 (ASC1XL-3PK)
- BSC PREFERRED PAD, FLOOR, UHS, 20in, AQUA, 5PK (GJO91120)
- TOUGH GUY Deodorizer, Size 55 gal., Cherry (18E879)
- TOUGH GUY Deodorizer, Size 55 gal., Mulberry (18E883)
- TOUGH GUY Toilet Deodorizer, Jug, 1 Gal, Ready To Use Liquid, Cherry Fragrance (18E877)
- TOUGH GUY Air Freshener, New Blossom(R), 10 oz. (2DBY9)
- TOUGH GUY Toilet Deodorizer, Jug, 6 Gal, Ready To Use Liquid, Cherry Fragrance (18E878)
- TOUGH GUY Deodorizer, Bubblegum, Size 1 gal. (18E897)
- NAMCO MANUFACTURING Liquid Alive With Super Task Force, 1 gal., PK4 (4116B-1)
- Tough Guy Air Fresheners & Odor Eliminators