Shop All Air Fresheners & Odor Eliminators
Tough Guy
Deodorizer, Bubblegum, Size 275 gal.
Mfr # 18E901
Zoro # G9947375
product price: $17,555.99
/ea
Free Shipping & Returns
$17,555.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fragrance Bubblegum
- Color Blue
- Recommended Dilution 0.5 to 1 oz per 5 gal
- Cleaner Form Liquid
- Cleaner Container Size 275 gal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tough Guy
- MFR # 18E901
- Zoro # G9947375
- UPC # 190735686751
- Country of Origin United States
- Category Air Fresheners & Odor Eliminators
Dimensions
Cleaner Container Size | 275 gal |
Size | 275 gal. |
Degreaser Container Size | 275 gal. |
Container Size | 275 gal |
Details
Fragrance | Bubblegum |
Color | Blue |
Recommended Dilution | 0.5 to 1 oz per 5 gal |
Cleaner Form | Liquid |
Cleaner Container Type | Palletized Tank |
Cleaner Chemical Product Grouping | Portable Toilet Odor Eliminators |
Item - Surface and Air Deodorants | Portable Toilet Deodorizer |
Item | Portable Toilet Deodorizer |
RTU Yield per Container | 17600 to 35200 gal. |
Primary Chemical | None |
Container Type | Palletized Tank |
Features | Fragrance and Actives, Increased Color, Non-Formaldehyde Based, Super Concentrate Formula |
VOC Content | 50% |
Surfaces for Use On | Hard Nonporous Surfaces |
Biodegradable | Yes |
Air Freshener Form | Liquid |
NSF Rating | Not Rated |
Description
Portable Toilet Deodorizer, Portable Toilet Odor Eliminators, Fragrance Bubblegum, Container Type Palletized Tank, Container Size 275 gal, Recommended Dilution 0.5 to 1 oz per 5 gal, Air Freshener Form Liquid, Blue, Hard Nonporous Surfaces, None, Ready to Use/Concentrated Concentrated, Biodegradable Yes, Features Fragrance and Actives, Increased Color, Non-Formaldehyde Based, Super Concentrate Formula, NSF Rating Not Rated, VOC Content 50 Percent
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH GUY 5in String Wet Mop, 16oz Dry Wt, Clamp/Quick Chnge/SideGate Connect, LoopEnd, Orange, Cotton/Synthetic (1TYV3)
- SANI-LAV Buggy Tilt Washer Cart, 800 lb. Load (401)
- NOBLES/TENNANT SQUEEGEE - REAR .375in APEX, FITS TN (71256)
- IMPACT PRODUCTS Side Press Mop Wringer, Silver (WH2000)
- TOUGH GUY Deodorizer, Bubblegum, Size 1 gal. (18E897)
- TOUGH GUY Odor Absorber Gel Sponge, Size 1 lb., PK6 (1YRP9)
- TOUGH GUY Air Freshener, Size 32 oz., Mulberry (18E912)
- TOUGH GUY Liquid Deodorizer, Size 1 gal., Floral (2CYE7)
- TOUGH GUY Toilet Deodorizer, Jug, 6 Gal, Ready To Use Liquid, Bubblegum Fragrance (18E886)
- TOUGH GUY Deodorizer, 5 oz, Bag, PK4 (54YN13)
- GLOBAL EQUIPMENT Global Industrial„¢ Floor Cleaner & Deodorizer, 1 Gallon Bottle, 2/Case (N269-G2)
- Tough Guy Air Fresheners & Odor Eliminators