Shop All Air Fresheners & Odor Eliminators
Tough Guy
Deodorizer, Bubblegum, Size 1 gal.
Mfr # 18E897
Zoro # G4435776
product price: $97.05
/ea
Free Shipping & Returns
$97.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Recommended Dilution 0.5 to 1 oz per 5 gal
- Cleaner Form Liquid
- Cleaner Container Type Jug
- Cleaner Chemical Product Grouping Portable Toilet Odor Eliminators
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tough Guy
- MFR # 18E897
- Zoro # G4435776
- UPC # 190735686720
- Country of Origin United States
- Category Air Fresheners & Odor Eliminators
Dimensions
Cleaner Container Size | 1 gal |
Size | 1 gal. |
Degreaser Container Size | 1 gal. |
Container Size | 1 gal |
Details
Fragrance | Bubblegum |
Color | Blue |
Recommended Dilution | 0.5 to 1 oz per 5 gal |
Cleaner Form | Liquid |
Cleaner Container Type | Jug |
Cleaner Chemical Product Grouping | Portable Toilet Odor Eliminators |
Degreaser Container Type | Jug |
Container Type | Jug |
Item | Portable Toilet Deodorizer |
Item - Surface and Air Deodorants | Portable Toilet Deodorizer |
RTU Yield per Container | 64 to 128 gal. |
Primary Chemical | None |
Features | Powerful and Economical, Strongest RTU Available |
Air Freshener Form | Liquid |
Biodegradable | Yes |
Surfaces for Use On | Hard Nonporous Surfaces |
VOC Content | 50% |
NSF Rating | Not Rated |
Description
Portable Toilet Deodorizer, Portable Toilet Odor Eliminators, Fragrance Bubblegum, Container Type Jug, Container Size 1 gal, Recommended Dilution 0.5 to 1 oz per 5 gal, Air Freshener Form Liquid, Blue, Hard Nonporous Surfaces, None, Ready to Use/Concentrated Concentrated, Biodegradable Yes, Features Powerful and Economical, Strongest RTU Available, NSF Rating Not Rated, VOC Content 50 Percent
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNGER Squeegee Head, Rubber Blade, Disposable, 18"W, BK/SR, PK 10 (UNGMW450CT)
- KOHLER Soap/Lotion Dispenser With Transitional (1893-C-VS)
- RUBBERMAID COMMERCIAL 44 qt Side Press Mop Bucket and Wringer Combination, Yellow, Plastic (FG618688YEL)
- TOTER CART LINER 48GAL 10CT (GB048-R8000)
- TOUGH GUY Deodorizer, Cherry, Size 6 gal. (18E890)
- TOUGH GUY Deodorizer, Mulberry, Size 1 gal. (18E893)
- TOUGH GUY Air Freshener, Size 32 oz., Mulberry (18E912)
- TOUGH GUY Toilet Deodorizer, Jug, 1 Gal, Ready To Use Liquid, Mulberry Fragrance (18E881)
- TOUGH GUY Air Freshener, Cucumber Melon, 10 oz. (2DBZ9)
- TOUGH GUY Toilet Deodorizer, Jug, 6 Gal, Ready To Use Liquid, Bubblegum Fragrance (18E886)
- ODOBAN Odor Eliminator, Fresh Scent, 5 oz., PK12 (9705B62-5A12)
- Tough Guy Air Fresheners & Odor Eliminators