Shop All Air Fresheners & Odor Eliminators
Tough Guy
Deodorizer, 5 oz, Bag, PK4
Mfr # 54YN13
Zoro # G8650879
Free Shipping & Returns
$215.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fragrance Cherry
- Color Red
- Recommended Dilution Ready to Use
- Cleaner Form Solid
- Cleaner Container Size 5 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tough Guy
- MFR # 54YN13
- Zoro # G8650879
- Country of Origin United States
- Category Air Fresheners & Odor Eliminators
Dimensions
Cleaner Container Size | 5 oz |
Container Size | 5 oz |
Details
Fragrance | Cherry |
Color | Red |
Recommended Dilution | Ready to Use |
Cleaner Form | Solid |
Cleaner Container Type | Bag |
Cleaner Chemical Product Grouping | Odor Eliminators |
Item | Air Freshener |
Item - Surface and Air Deodorants | Deodorizer |
Primary Chemical | None |
Net Weight | 2.2 lb |
Container Type | Bag |
Features | For Commercial Grade Odors |
VOC Content | Less Than3% |
NSF Rating | Not Rated |
Air Freshener Form | Beads |
Surfaces for Use On | Air |
Biodegradable | No |
Description
Air Freshener, Odor Eliminators, Fragrance Cherry, Container Type Bag, Container Size 5 oz, Recommended Dilution Ready to Use, Air Freshener Form Beads, Red, Air, None, Ready to Use/Concentrated Ready to Use, Biodegradable No, Features For Commercial Grade Odors, Net Weight 2.2 lb, NSF Rating Not Rated, VOC Content less than 3 Percent, Package Quantity 4
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Strain Relief Cord (31UK49)
- S.M. ARNOLD BROOM PUSH BLACK TAMPICO 18" (AR92-121)
- TOUGH GUY TOUGH GUY Black 8" Window Washer and Squeegee (1EUB9)
- GENUINE JOE SKILCRAFT Hardwound Paper Towels, 1 Ply, Continuous Roll Sheets, 350 ft, Natural, 12 PK (GJO22200)
- TOUGH GUY Deodorizer, Size 1 gal., Bubblegum (18E885)
- TOUGH GUY Liquid Deodorizer, Size 1 gal., Floral (2CYE7)
- TOUGH GUY Air Freshener, Size 55 gal., Mulberry (18E915)
- TOUGH GUY Air Freshener, Vanilla, 10 oz. (2DBZ5)
- TOUGH GUY Toilet Deodorizer, Jug, 1 Gal, Ready To Use Liquid, Cherry Fragrance (18E877)
- TOUGH GUY Air Freshener, Herbal Choice, PK6 (220319)
- MRS. MEYERS CLEAN DAY Mrs. Meyer's Clean Day Mint Scent Air Freshener Spray 8 oz Liquid (11213)
- Tough Guy Air Fresheners & Odor Eliminators