Shop All Air Fresheners & Odor Eliminators
Tough Guy
Deodorizer, 12 oz, Bag, PK4
Mfr # 54YN12
Zoro # G3631501
Free Shipping & Returns
$236.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Green
- Recommended Dilution Ready to Use
- Cleaner Form Solid
- Cleaner Container Size 5 oz
- Cleaner Container Type Bag
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tough Guy
- MFR # 54YN12
- Zoro # G3631501
- Country of Origin United States
- Category Air Fresheners & Odor Eliminators
Dimensions
Cleaner Container Size | 5 oz |
Container Size | 5 oz |
Details
Fragrance | Herbal Mint |
Color | Green |
Recommended Dilution | Ready to Use |
Cleaner Form | Solid |
Cleaner Container Type | Bag |
Cleaner Chemical Product Grouping | Odor Eliminators |
Item | Air Freshener |
Item - Surface and Air Deodorants | Deodorizer |
Net Weight | 2.2 lb |
Primary Chemical | None |
Container Type | Bag |
Features | For Commercial Grade Odors |
VOC Content | Less Than3% |
NSF Rating | Not Rated |
Air Freshener Form | Beads |
Surfaces for Use On | Air |
Biodegradable | No |
Description
Air Freshener, Odor Eliminators, Fragrance Herbal Mint, Container Type Bag, Container Size 5 oz, Recommended Dilution Ready to Use, Air Freshener Form Beads, Green, Air, None, Ready to Use/Concentrated Ready to Use, Biodegradable No, Features For Commercial Grade Odors, Net Weight 2.2 lb, NSF Rating Not Rated, VOC Content less than 3 Percent, Package Quantity 4
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STAGES Machine Tool Sump Cleaner, 1 gal. (WHAMEX/1G)
- BOARDWALK Urinal Deodorizer Blocks, 4oz, Cherry Fragrance, PK144 (BWKU04CT)
- PREMIER 3X7 Row Zpro Wire Brass Brush (10201)
- RUBBERMAID COMMERCIAL 56 gal Canopy Trash Can Top, 23 in W/Dia, Red, Resin, 2 Openings (FG256V00RED)
- TOUGH GUY Air Freshener, New Blossom(R), 10 oz. (2DBY9)
- TOUGH GUY Deodorizer, Mulberry, Size 1 gal. (18E893)
- TOUGH GUY Air Freshener, Size 32 oz., Mulberry (18E912)
- TOUGH GUY Deodorizer, Size 1 gal., Bubblegum (18E885)
- TOUGH GUY Toilet Deodorizer, Jug, 6 Gal, Ready To Use Liquid, Mulberry Fragrance (18E882)
- TOUGH GUY Odor Absorber Gel Sponge, PK12 (1YRP8)
- BOARDWALK Curve Air Freshener, Cotton Blossom, Blue, PK60 (BWKCURVECBLCT)
- Tough Guy Air Fresheners & Odor Eliminators