Shop All Urinal Cakes, Urinal Screens & Toilet Rim Hangers
Tough Guy
Deodorant Urinal Screen, Red, Box, PK12
Mfr # 796N01
Zoro # G105976566
product price: $18.99
/pk 12, $1.58/ea
$18.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cleaner Chemical Product Grouping Screens and Rim Hangers, Urinal Blocks
- Fragrance Cherry
- Para/Non-Para Non-Para
- Cleaner Form Solid
- Shape Triangular
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tough Guy
- MFR # 796N01
- Zoro # G105976566
- UPC # 00760034024075
- Country of Origin United States
- Category Urinal Cakes, Urinal Screens & Toilet Rim Hangers
Dimensions
Container Size | 2.65 oz |
Details
Cleaner Chemical Product Grouping | Screens and Rim Hangers, Urinal Blocks |
Fragrance | Cherry |
Para/Non-Para | Non-Para |
Item | Deodorant Urinal Screen |
Cleaner Form | Solid |
Shape | Triangular |
Color | Red |
Contains Enzymes | Does Not Contain Enzymes |
Features | 100% Vinyl No Regrind |
Product Life | 30 days |
Biodegradable | No |
Container Type | Box |
Description
Deodorant Urinal Screen, Fragrance Cherry, Non-Para, Shape Triangular, Container Size 2.65 oz, Does Not Contain Enzymes, Cleaner Form Solid, Color Red, Container Type Box, Biodegradable No, Product Life 30 days, Features 100 Percent Vinyl No Regrind, Package Quantity 12
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIKAN VIKAN Pink 24" Polypropylene Floor Squeegee (71601/29601)
- RUBBERMAID COMMERCIAL 18.5 x 5.5 x 0.5 Wet Mop, Red, Microfiber (FGQ41000RD00)
- ZONE REPELLANTS Zone Defense Surface Cleaner 70% Alcohol 32oz 6/cs (107-32S)
- RESOLVE Triple Oxi Advanced Trigger Carpet Cleaner, 22 oz Spray Bottle (19200-00601)
- TOUGH GUY Urinal Non-Para Block, PK12 (2NXW3)
- TOUGH GUY Toilet Rim Hanger, Herbal Mint, PK12 (10G736)
- TOUGH GUY Toilet Bowl Block, Cherry, 3.5oz., PK12 (793JP3)
- TOUGH GUY Urinal Block, Cherry, 4oz., PK12 (793JP5)
- TOUGH GUY Urinal Screen, Screen Coastal, Round, PK6 (454G79)
- TOUGH GUY Urinal Screen, Mango, PK10 (36WE50)
- IMPACT PRODUCTS Impact IMP 1525 Urinal Mat Green Apple (IMP 1525)
- Tough Guy Urinal Cakes, Urinal Screens & Toilet Rim Hangers