Shop All Degreasers
Tough Guy
Degreaser, 6 Gal Pail, Liquid, Blue
Mfr # 18E924
Zoro # G4461764
product price: $233.99
/ea
Free Shipping & Returns
$233.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Type Pail
- Size 6 Gal
- Cleaner Form Liquid
- Degreaser Application Equipment/Machinery, Facility Maintenance, Fleet/Vehicle, Parts Washing
- Fragrance Unscented
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tough Guy
- MFR # 18E924
- Zoro # G4461764
- UPC # 190735686942
- Country of Origin United States
- Category Degreasers
Dimensions
Size | 6 Gal |
Cleaner Container Size | 6 gal |
Degreaser Container Size | 6 gal. |
Container Size | 6 gal |
Description
Degreaser, Cleaner Chemical Product Grouping Degreasers, Bucket, 6 gal, Ready to Use/Concentrated Ready to Use, Recommended Dilution Ready to Use, Cleaner Form Liquid, VOC Content 0 Percent, Application Equipment/Machinery, Facility Maintenance, Fleet/Vehicle, Parts Washing, Primary Chemical None, Base Formula Solvent Based, Cleaner VOC Range No VOC, NSF Rating Not Rated
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Vacuum Kit and Blower (0930-22HD, 0884-20)
- PLEDGE Orange Scent Furniture Polish 9.7 oz Spray (72373)
- DRILL BRUSH POWER SCRUBBER BY USEFUL PRODUCTS 5 in W 7 in L Brush, Variety (O-YRK-QC-DB)
- CLOROX Disinfectant Cleaner, Jug, Lemon, 4 PK (60094)
- TOUGH GUY Cleaner/Degreaser, 55 Gal Drum, Liquid, Orange (49NW17)
- TOUGH GUY Cleaner/Degreaser, 0.5 Gal Bottle, Liquid, Pink (55JF68)
- TOUGH GUY Multi-Purpose Cleaner/Degreaser, 20 oz. Aerosol Can, Liquid, White (6PEC6)
- TOUGH GUY Degreaser, 32 Oz Bottle, Liquid, Purple (36XX40)
- TOUGH GUY Grease Trap Treatment, 5 Gal Pail, Liquid, Cream (36MG01)
- TOUGH GUY Cleaner/Degreaser, 5 Gal Pail, Liquid, Orange (49NW15)
- MEAN GREEN Industrial Strength Cleaner and Degreaser, 1 Gal (MG102)
- Tough Guy Degreasers